Zoro Homepage

Diamond Grinding Wheel Dresser

  • Mfr # 71003

  • Zoro # G612369257


product price: $12.09
/ea

Key Features

Material
Metal
Length
7 in
Width
3.5 in
Color
Silver
Overall Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71003
Zoro #
G612369257
UPC #
736815004710
Country of Origin
China

Dimensions

Length
7 in
Width
3.5 in
Overall Depth
1 in

Details

Material
Metal
Color
Silver

Description

The POWERTEC 71003 Diamond Grinding Wheel DresserThe POWERTEC 71003 Diamond Grinding Wheel Dresser 36 grit diamond chips dresses your grinding wheels to perfection. These handy and hardworking accessories expose clean, flat, sharp cutting-surfaces, by clearing the wheel's surfaces of unwanted impurities and debris.Precision truing, or squaring up the face of the wheel, can be executed quickly and easily; just move the diamond surface over the wheels. Solid construction means tool is long lasting.POWERTEC is a leading manufacturer of high quality woodworking tools and accessories, machines, and an assortment of OEM replacement parts.


  • •INCLUDES: (1) Diamond Grinding Wheel Dresser Tool
  • •FUNCTION: Seamlessly clears unwanted debris and impurities while moving the diamond surface across the wheel to reveal sharp and clean surfaces - making abrasive deburring and grinding wheel dressing quick and easy
  • •APPLICATIONS: Perfect for resin bonded, chlorinated, mechanized, and silicone carbide grinding wheels
  • •BUILD: Constructed with premium quality metal, this handheld wheel dresser comes with ridged handles for easy grip, along with guide bars and mounting
  • •SPECS: Overall tool length is 4-5/8" long with a 1/2" x 1-3/4" diamond surface, and a silver 36 grit diamond chip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.