Diamond Hand Polishing Pads, for Polishing & Grinding Porcelain, Ceramic Tile, Glass, 100 Grit, 2PK

  • Mfr # 71905-P2N

  • Zoro # G816138680


product price:  $19.99
/pk 2, $10.00/ea

Key Features

Length
3-47/64 in
Width
2-23/64 in
Abrasive Material
Diamond
Application
Polishing
Color
Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
71905-P2N
Zoro #
G816138680
UPC #
843441141921
Country of Origin
China

Dimensions

Length
3-47/64 in
Width
2-23/64 in
Depth
1-3/16 in

Details

Abrasive Material
Diamond
Application
Polishing
Color
Red
Shape
Rectangle

Description

Introducing the Diamond Hand Polishing Pad 100 Grit by POWERTEC.If you're looking to improve the look of your polished, buffed and hand-sanded projects, then this diamond hand polishing pad is your ticket to flawless finishes. The compact size 3-47/64" x 2-23/64" x 1-3/16" makes them easy to handle for intricate polishing tasks. Built to Last, Designed for Comfort This pad are made from high-strength diamond and durable sponge for exceptional wear resistance and a comfortable grip during extended use. Enjoy fast grinding, flexibility, and a long lifespan! Plus, this's reusable for cost-effective polishing. Versatile Applications, Effortless Results Whether working wet or dry, these pads excel at glass, wood, metal, stone, tile, granite, and ceramics. Easily tackle imperfections like chipping, burrs, and rough edges. Polish medium 100# with wet polishing recommended for the ultimate shine. Grit 100 Use: Medium-rough polishing, tackling detailed work. Benefits: Versatile for smoothing and refining surfaces after initial shaping. Both wet and dry polishing are possible, though wet polishing often yields superior results.


  • INCLUDES: (2) Diamond Pad with 100 Grit sanding pad
  • FUNCTION: Diamond pad for polishing easily smooth away chipping, burrs, and rough edges
  • GRIT ASSORTMENT: Includes a 100 grits offering medium-rough detail polishing, and both wet and dry polishing are suitable with wet being preferred
  • VERSATILE: Diamond grit sanding pads work for both dry and wet polishing, with an absorbent sponge backing for comfort. Tackle various surfaces like countertops or materials like glass, wood, metal, stone, tile, granite, and ceramics
  • PREMIUM DESIGN: Easy to use with a side groove for a comfortable grip. It is lightweight, made from durable diamond and a flexible sponge, wear-resistant, and reusable. Size: 3-47/64" x 2-23/64" x 1-3/16" (LWH)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.