Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Downcut Spiral Router Bit 1/4 Shank w/ Router Bushing, Collar, Alignment Pin, Centering Pin & Cone

  • Mfr # 72132N

  • Zoro # G415958405


product price: $34.99
/ea

Key Features

Material - Machining
Carbide
Color
Multi color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72132N
Zoro #
G415958405
UPC #
843441148616
Country of Origin
Taiwan, Province of China

Details

Material - Machining
Carbide
Color
Multi color

Description

Introducing the Router Base Plate Centering Pin and Cone Set by POWERTEC. This router accessories set is perfect for woodworkers of all levels. It includes a center pin, with 1/4" and 1/2" ends, and a router centering cone. The pin is made of steel coated with zinc, while the cone is made of premium ABS plastic for long-term use. The router accessories set is easy to use and quick to set up. They fit from inside or outside. To use the router accessories set, simply place the cone on the required end of the pin and place the pin in the selected collet.Then, adjust the sub base to be centered on the cone.Introducing the Exclusive Inlay Template Guide Set by POWERTEC. Our router inlay kit provides you exactly what you need to get your templating projects done to perfection. Precision Ground for Dependable Accuracy Each component is precision-ground to ensure peak performance, even at high RPMs. This essential set is built for durability and lasting use, featuring a rugged precision spiral router bit cutter with a cutter length of 3/4" downcut spiral. The router bushing universal, with retainer nut, and snap-on collar all constructed of premium solid brass.


  • INCLUDES: (1) Centering pin with 1/4" & 1/2" ends (1) Cone (1)-1/8" solid carbide spiral router bit with 1/4" shank (1) brass inlay bushing with retaining nut (1) snap-on brass collar (1) handy alignment pin
  • PURPOSE: Provides high precision when calibrating plates or the bushing center hole from 1⁄4" to 1⁄2", used for changing or adjusting sub bases
  • QUALITY DESIGN: Features zinc-plated steel pin, and the router centering cone is made, shaped and molded with premium ABS plastic, making it distinct from less effective plastic injection cones
  • SPECIFICATIONS: Fits the router sub bases with a center hole less than 44mm (1-3/4") (SEE POWERTEC 71022, 71369,-71381)
  • FEATURES: Centering Pin allows for dependable and precise alignment to your router's spindle - super strong carbide 1/8 router bit ensures a sharp and accurate cut
  • COMPATIBILITY: Works with most all standard routers - an adaptor plate may be necessary for use with some routers; please check the specification for your make and model to ensure compatibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.