Drill Bit Stop Collar Kit (14PCS) - 3mm to 12mm & 1/8" to 1/2" with Size Markings & Allen Wrench
- Mfr # 72095
- Zoro # G523390739
product price:Â
$
32.65
/ea
Key Features
For Use With
Drill bits and hex key sets
Shank Type
Straight
Material
Alloy Steel
Color
Black
Size
1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm & 12mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72095
- Zoro #
- G523390739
- UPC #
- 843441162292
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm & 12mm
Details
- Item
- Drill Stops
- For Use With
- Drill bits and hex key sets
- Shank Type
- Straight
- Material
- Alloy Steel
- Color
- Black
Description
Introducing the 14-Piece Drill Bit Stop Collar Set by POWERTEC. This impressive collection of bit stop collars create the perfect drill holes with high precision and uniform depth for your portable drilling and woodworking applications. They feature a split ring design used to control the depth of the hole you are drilling - eliminating over & under drilling. This also helps to provide a secure, dependable grip around the diameter of your drill bit - delivering quick and easy utility. Premium Design: Each collar is made with heavy duty steel for long-term durability. They will not mar your expensive drill bits as they never touch the bits. Unlike other brands, we have wisely marked each stop for easy bit identification and enhanced workflow. These stops can 14pc Set Contains: 1/8 in in, 3/16 in in, 1/4 in in, 5/16 in in, 3/8 in in, 7/16 in in, 1/2 in in, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm & 12mm bit stop collar. INCLUDED BONUS: An Allen Wrench is supplied to help adjust and install/uninstall the stop bits and can also be used for other projects.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.