Dual Side Drill & Driver Bit with 1/4 in. Hex Shank Adapter, for Drilling Pilot Holes & Counterbores
- Mfr # 72293
- Zoro # G523390760
product price:Â
$
13.99
/ea
Key Features
Material
Steel
For Use With
Standard drills and impact drivers
Color
Muiti color
Shank size
1/4"
Size
7/64" Pilot Drill with 3/8" Counterbore and #2 Square Drive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72293
- Zoro #
- G523390760
- UPC #
- 843441160489
- Country of Origin
- Taiwan, Province of China
- Material
- Steel
- For Use With
- Standard drills and impact drivers
- Color
- Muiti color
- Item
- Drill Bits
Dimensions
- Shank size
- 1/4"
- Size
- 7/64" Pilot Drill with 3/8" Counterbore and #2 Square Drive
Description
POWERTEC 72293N Dual Side Drill & Driver Bit - Fast, Precise, and Built for Real-World Woodworking Streamline your workflow and eliminate the hassle of swapping bits with the POWERTEC 72293N Dual Side Drill and Driver Bit. Engineered for cabinet installers, furniture builders, framers, and everyday DIYers, this 2-in-1 tool lets you drill clean pilot holes, cut perfect counterbores, and drive #2 square screws-all in one seamless motion. Whether you're assembling cabinets, installing hinges, or building projects in your shop, this tool delivers accuracy, speed, and reliability every time. Designed with premium steel construction, a quick-flip mechanism, and a universal 1/4 in hex shank adapter, the 72293N is built for long-lasting performance and effortless compatibility with your drill or impact driver. It's the simple upgrade that instantly boosts productivity on any woodworking or construction task.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.