Zoro Homepage

Dust Collection Reducer 6 in. OD to 4 in. OD with 6 in. Dust Control Flex Cuff

  • Mfr # 70362

  • Zoro # G813330353


product price: $21.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70362
Zoro #
G813330353
UPC #
843441122692
Country of Origin
Taiwan, Province of China

Description

Introducing the Dust Collection Reducer 6" OD to 4" OD with 6" Dust Control Flex Cuff by POWERTEC. 6-Inch Dust Control Flex Cuff with Hose Clamps: This coupler is designed to provide you with an airtight connection between a pair of 6" dust collection fittings or hoses. And it comes equipped with standard hose clamps so that you won't need unattractive duct tape or a messy assortment of screws. It's a highly useful (and reusable) dust collection system accessory, as it allows you to interchange fittings and connect adapters to keep all of your dust collection tools connected. 6 in. - 4 in. Dust Collection Reducer: This dust collection adapter is assigned with the specific task of connecting your 4" inner diameter dust collection hose to a 6" ID version. Ultimately, this reducer was designed to help enhance the performance of your dust collection system by increasing air velocity between the hoses and your shop vac or dust collection system. Provide you with a cleaner and safer working environment. Please Note: These dust collector reducer fittings will not connect directly to dust collection ports, nor fit PVC pipes or other plastic fittings without the proper connector. They are meant to act as "step-down" reducers to connect your hoses.


  • INCLUDES: (1) Dust Collector Hose Reducer, (1) Flexible Cuff Coupler, (2)Steel Clamps
  • FUNCTION: Provides a reliable connection between a 6" dust collection hose to a 4" dust collection hose (not meant for PVC pipe or other plastic fittings)
  • Reducer - SPEC: 4" Nominal end actual OD size 3.93" and ID size 3.73", 6" Nominal end actual OD size 5.93" and ID size 5.70"
  • Flex Cuff - SPEC: O.D 6-49/64" and I.D 6-5/64" | Connects to 6 inch nominal outer diameter adapter or dust collection pipe
  • EASY TO USE: This set is easily installed and can be removed without the need for assorted screws or duct tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.