Zoro Homepage

Flip Top Tool Stand with Caster Wheels - Mobile Workbench with 300lb Capacity

  • Mfr # UT1012

  • Zoro # G822706835


product price: $297.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT1012
Zoro #
G822706835
UPC #
843441153931
Country of Origin
China

Description

The POWERTEC Flip Top Tool Stand with Caster Wheels (UT1012) is your ultimate space-saving solution for managing multiple benchtop tools in one compact, mobile unit. Designed for efficiency, this heavy-duty workbench features a flip-top platform that allows you to mount two tools such as a sander and planer and switch between them in seconds. No more repetitive setups or cluttered workspaces. The spacious 25in x 20.6in tabletop and 30.5in height provide ample room for most benchtop machines, supporting tool heights up to 23-3/16in. Built with a rugged steel frame and a 300lb weight capacity, this stand delivers stability and durability for even your heaviest equipment. The easy-to-use red handle flips and locks the tabletop securely with a click, keeping your tools firmly in place. With two fixed caster wheels and a foot-activated swivel caster, you can effortlessly roll your setup wherever it needed and lock it down when it time to get to work. Whether in a garage or professional shop, this mobile stand helps you maximize space and productivity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.