Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gold A/O Hook and Loop Sanding Disc, 5 in. x 8 Holes, 60 Grit, 100PK

  • Mfr # 44006G-50-P2

  • Zoro # G312369298


product price: $25.29
/pk 100, $0.25/ea

Key Features

Width
5.1 in
Length
5.1 in
Color
Gold
Overall Depth
5.1 in
Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44006G-50-P2
Zoro #
G312369298
UPC #
843441121015
Country of Origin
China

Dimensions

Width
5.1 in
Length
5.1 in
Overall Depth
5.1 in

Details

Color
Gold
Material
Aluminum Oxide
Shape
Round

Description

Introducing the 5-Inch Hook and Loop Sanding Disc by POWERTEC. This 100 pack of premium quality sanding disc was designed to provide you with a highly durable, fast cutting option that delivers consistent results for an assortment of woodworking, automotive and industrial sanding applications. Although it s ideal for wood, this sanding disc also provides exceptional results on metal surfaces that would clog most other abrasives. They re crafted with aluminum oxide sandpaper, flaunting a ton of heavy duty features that are sure to maximize your work efficiency, while providing you with optimized sanding results.Super fine 320 grit sandpaper that delivers smooth, polished finished surfaces. 8 Hole design for consistent dust extraction, ultimately increasing project productivity. Anti-clogging gold stearate coating that non-loading and offers enhanced durability. Hook and Loop design offers quick and easy removal and replacement. Resin on resin bond delivers outstanding grain support. 5 inch disc are compatible with most 5 random orbit sanders. Package Specifications Quantity: 100 Pack Type: Hook n Loop Disc Size: 5 Color: Gold Grain: AO Grit: 320 POWERTEC is a leading manufacturer of high quality woodworking tools and accessories, machines, and an assortment of OEM replacement parts.


  • •INCLUDES: (100) 60 Grit 5 in. Sanding Disc Hook and Loop 8 Hole Sandpaper Pads
  • •PREMIUM QUALITY: Aluminum oxide grain construction offers optimal durability with faster cutting action and long lasting results
  • •HOOK AND LOOP: Backing allows for you to make quick and easy changes or adjustments, while expanding the long-term health of your sanding disk
  • •GRIT TYPE: Coarse 60 grit - for Heavy Sanding and Stripping
  • •FEATURES: 8 pre-punched holes designed for uniform - high precision sanding, exceptional golden stearate coating with anti-clogging and non-loading properties, plus a sanding abrasive that is moisture and heat resistant. Compatible with Skil, Denali, BLACK+DECKER, DeWalt, Wen, Ryobi, Bosch, Makita, Porter-Cable & Ridgid.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.