Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Backer Board Scoring Knife, Ergonomic Grip, Dual Tungsten Carbide Blades

  • Mfr # 71903N

  • Zoro # G215360729


product price: $18.69
/ea

Key Features

Color
Multi color
Depth
7/8 in
Material
Tungsten Carbide
Width
7 7/8 in
Length
1 9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71903N
Zoro #
G215360729
UPC #
843441146827
Country of Origin
Taiwan, Province of China

Dimensions

Depth
7/8 in
Width
7 7/8 in
Length
1 9/32 in

Details

Color
Multi color
Material
Tungsten Carbide

Description

Backer Board Cutter Scoring Knife by POWERTEC.If you're tired of struggling with dull utility knives and wasted backer board, upgrade your projects with the ease and precision of this Heavy-Duty Backer Board Scoring Knife. Unlike standard knives that quickly lose their edge, this backer board cutting tool's dual tungsten carbide blades power through tough cement board with a few quick swipes, delivering the clean cuts you need for faster installation.


  • • INCLUDES: (1) Heavy Duty Backer Board Scoring Knife with Tungsten Carbide Blades
  • • PURPOSE: Create precise scores in cement backer board, laminates, roofing tile, and shingles for clean cuts and faster installation
  • • ERGONOMIC: Backer cutter features a non-slip grip for comfort and safety throughout extended use, reducing hand fatigue during large jobs
  • • POWERFUL & QUICK: Dual tungsten carbide blades tackle tough materials with ease, making deep scores for efficient material separation
  • • PREMIUM: Backer board knife combines a durable construction with tungsten carbide blades designed for long-lasting sharpness, delivering reliable performance for multiple projects

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.