Labor Saving Arm Jack 2 PK - 220 lbs Heavy Duty Furniture Lifter, 10 Adjustable Height, 2PK

  • Mfr # 71912N

  • Zoro # G515360726


product price:  $50.99
/pk 2, $25.50/ea

Key Features

Material
Steel
Color
Black
Capacity
220 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71912N
Zoro #
G515360726
UPC #
843441146834
Country of Origin
Taiwan, Province of China

Details

Material
Steel
Color
Black
Capacity
220 lbs

Description

Labor Saving Arm Jacks by POWERTEC.If you're tired of straining your back and struggling to lift heavy objects during your DIY projects or professional jobs - These Labor Saving Arm Jacks are your solution.Three Tools in One These innovative jacks offer exceptional versatility with three distinct functions:


  • • HEAVY-DUTY LIFTING POWER: Effortlessly lift and position heavy furniture, appliances, cabinets, and more with these labor-saving arm jacks. Each jack supports a 220 lbs lifting capacity and a 10-inch adjustable height range, making it ideal for various DIY home improvement projects
  • • 3-IN-1 VERSATILITY: These innovative tools offer three distinct functions: lifting, clamping, and expanding. Use them as furniture lifters, woodworking clamps, or spreaders for disassembling joints and other applications
  • • DURABLE & STABLE: Crafted from heavy-duty steel with a thickened double-clip solid steel base plate, these jacks provide exceptional strength and stability for secure lifting and clamping
  • • NON-MARRING & ANTI-SLIP: Protect your valuable surfaces with the non-marring rubber base pads and jack tip covers. These pads also provide an anti-slip surface for improved safety during operation
  • • EASY HEIGHT ADJUSTMENT: Simply position the jack and pump the handle to lift to a precise height. The ergonomic handle design makes lifting and positioning effortless. Press the bottom handle and top paddle intermittently to slowly descend to the desired height

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.