Zoro Homepage

Large Format Tile & Slab Transport Cart - Heavy Duty, Foldable, 770 lbs Capacity with Catser Wheels

  • Mfr # 71983N

  • Zoro # G116124246


product price: $900.99
/ea
Free Shipping & Returns

Key Features

Overall Width
57-1/2 in
Color
Multi Color
Overall Length
58-5/8 in
Material
Steel
Overall Height
32-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71983N
Zoro #
G116124246
UPC #
843441153337
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
57-1/2 in
Overall Length
58-5/8 in
Overall Height
32-1/4 in

Details

Color
Multi Color
Material
Steel

Description

Introducing the Large Format Tile and Slab Transport Cart by POWERTEC PRO. Are you a professional tiler, contractor, or DIY enthusiast struggling with the cumbersome task of moving large format tiles and slabs? This Transport Cart is engineered to provide a safe, efficient, and ergonomic solution for transporting heavy and delicate materials around your job site or workshop. Boasting a maximum weight capacity of 770 lbs for the support base and 255 lbs for the hook, we’ve ensured it can handle even the largest and heaviest tiles or slabs. The A-frame design with anti-slip pads provides exceptional stability, preventing shifting or tilting during movement. Effortless Maneuverability: Four heavy-duty wheels with a foot-activated dual braking system allow for smooth and controlled movement. The dual-braking system locks both wheel rotation and base swivel, providing extra stability when loading and off-loading materials, ensuring safety for both you and your materials. Compact Storage and Portability: When not in use, the A-frame folds flat onto the base without requiring any tools, making it compact and easy to store. The folded dimensions are 57-1/2" x 53-3/8" x 15-1/8", allowing it to fit through standard doorways and be stored in tight spaces. Enhanced Features:Optional strap slots: The A-frame design allows for the optional use of straps sold separately to further secure and support your load, especially when transporting multiple stacked items.Durable construction: Built with high-quality materials and a focus on longevity, this transport cart is designed to withstand the rigors of professional use.


  • EFFORTLESS TRANSPORTATION: This transport cart makes moving large format tile slabs, gauged porcelain panels, and wood sheets a breeze. It features a maximum weight capacity of 350KG (770 lbs) for the support base and 116KG (255 lbs) for the transport carry system support hooks, ensuring safe and efficient transport
  • STABLE & SECURE: The A-frame design with anti-slip pads provides exceptional stability, preventing shifting or tilting during movement. The adjustable hooks can be used with the POWERTEC PRO 71985 Heavy Duty Large Formt Slab Carry System or removed to accommodate various stacked materials
  • EASY TO MANEUVER: Four heavy-duty wheels with a foot-activated dual braking system lock both wheel rotation and base swivel, providing extra stability when loading and off-loading materials
  • COMPACT STORAGE: The A-frame folds flat onto the base without any tools, allowing for easy storage and transport. The folded dimensions are 57-1/2" x 53-3/8" x 15-1/8", making it compact enough to fit through standard doorways and store in tight spaces
  • VERSATILE APPLICATIONS: Perfect for transporting large-format tile slabs, wood sheets, and other heavy materials with ease. For added stability when moving multiple stacked sheets, users have the option to secure the load with a strap on the A-frame to prevent accidental tipping and help keep material secure during sudden wind gusts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.