Zoro Homepage

Large Format Tile & Slab Work Table 1100 lbs Capacity, Heavy Duty, Foldable, Adjustable Leveling Feet

  • Mfr # 71984N

  • Zoro # G316124244


product price: $1,001.99
/ea
Free Shipping & Returns

Key Features

Application
Work Table
Depth
27-9/16 in
Color
Orange
Length
76-6/8 in
Workbench/Table Surface Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71984N
Zoro #
G316124244
UPC #
843441153344
Country of Origin
Taiwan, Province of China

Dimensions

Depth
27-9/16 in
Length
76-6/8 in
Width
39-3/8 in

Details

Application
Work Table
Color
Orange
Workbench/Table Surface Material
Aluminum

Description

Introducing the Large Format Tile and Slab Work Table by POWERTEC PRO. Are you tired of struggling to find a stable and reliable work surface for your large format tile and slab projects? This work table boasts a robust, lightweight cast aluminum construction, capable of supporting up to 500kg 1100lbs of material. Whether you're cutting delicate tiles or handling massive slabs, this large format tile table provides a secure and unwavering foundation for your projects. Versatile Applications: Our tile & slab support table is perfect for a wide range of applications, including:Cutting and Preparing Tiles: Provides a stable surface for cutting, scoring, and preparing large format tiles and slabs.Material Handling: Use in conjunction with the POWERTEC 71985 Carry System to effortlessly transport and position heavy materials onto the work table.Workspace Organization: The built-in rail bracket offers convenient storage for the POWERTEC 71983 Tile & Slab Cutter, keeping your tools organized and accessible. Compact and Portable: Foldable legs allow for compact storage and easy transport, making it ideal for both workshops and on-site use. The lightweight design ensures easy maneuverability, while the folded dimensions of 1800mm x 1000mm x 206mm allow it to fit through standard doorways and be stored in tight spaces. Expandable Workspace: Need even more space? Connect two work tables together with the included base connector to create a larger workspace, accommodating slab sizes up to 3600mm x 1600mm.


  • HEAVY-DUTY SUPPORT: This large format tile table is designed to handle gauged porcelain panels, large format tile, and slabs, with a maximum weight capacity of 1100lbs (500kg). The sturdy aluminum construction ensures stability and durability for demanding projects
  • STABLE & ADJUSTABLE: Four adjustable leveling feet ensure stability on uneven surfaces, providing a secure and level workspace
  • COMPACT & PORTABLE: Foldable legs allow for compact storage and easy transport. Our worktable’s portable design makes it ideal for both workshops and on-site use. Dimensions: 1800mm x 1000mm x 700mm (working), 1800mm x 1000mm x 206mm (folded)
  • EXPANDABLE WORKSPACE: Connect two or more slab support tables together with the included base connector to create a larger workspace, accommodating slab sizes up to 3600mm x 1600mm
  • VERSATILE APPLICATIONS: Perfect for cutting, preparing, and handling gauged porcelain panels, large format tile, slabs, and other materials. Use it as a tile workstation or pair it with the POWERTEC 71985 Carry System for seamless transport of large tiles onto the work table. Use in junction with POWERTEC 71983 Large Format Tile & Slab Cutter for precise scoring and cutting. The built-in rail bracket offers convenient side storage for the 719

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.