Mini Spring Clamps Set, Plastic Clips with 1 in. Opening and Pivoting Jaw Pad, 120PK

  • Mfr # 71018-Case12N

  • Zoro # G016213330


product price: $109.99
/pk 120, $0.92/ea
Free Shipping & Returns

Key Features

Length (In.)
3-9/32 in
Material
Nylon, Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71018-Case12N
Zoro #
G016213330
UPC #
843441152644
Country of Origin
China

Dimensions

Length (In.)
3-9/32 in

Details

Material
Nylon, Fiberglass

Description

Introducing the Nylon Spring Clamp Set by POWERTEC.

Each clamp is crafted from premium quality reinforced nylon - which provides exceptional strength and long-lasting durability. Boasting an ergonomic design that makes handling easy and comfortable, these clamps also feature a high utility spring mechanism that ensures a secure and reliable grip for all your product needs.

It is designed to provide a secure grip for delicate and awkwardly shaped items. Typically used for carpentry and woodworking applications, these clamps work similarly to industrial strength clips - offering inmeasuredin spring tension and secure clamping flexibility. Its unique design allows for strong clamping forces, with jaws providing a soft, non-destructive grip.


  • INCLUDES: (120) 1-inch mini spring clamps
  • APPLICATIONS: Primarily used for an assortment of woodworking applications that involve delicate items in need of safe and reliable clamping options – also now commonly used as photography clamps for backdrop or lighting setups, carpentry, and a variety of at-home DIY projects
  • FEATURES: Set contains five of the most commonly used spring clamping sizes, each with a spring loaded mechanism that ensures a secure hold, along with an ergonomic design that delivers a comfortable EZ-grip handle
  • PREMIUM BUILD: Each spring clamp tool is made with high quality reinforced nylon, providing strength, impact resistance and long-term durability
  • NON-MARRING: Possesses pivoting jaws that adapt to the structure of your work piece, paired with pliable clamping jaws that won’t mark or damage your stock’s work surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.