Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Functional Project Table with Wheels | Workbench with 3/4in Bench Dog Hole Pattern

  • Mfr # MT4012

  • Zoro # G922706667


product price: $605.99
/ea
Free Shipping & Returns

Key Features

Overall Length
46.85 in
Overall Width
31.88 in
Load Capacity
350 lbs
Material
Engineered Wood
Color
Multi color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT4012
Zoro #
G922706667
UPC #
843441141198
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
46.85 in
Overall Width
31.88 in
Overall Height
33-15/22 in

Details

Load Capacity
350 lbs
Item
Workbenches
Material
Engineered Wood
Color
Multi color

Description

The Ultimate Portable Workbench with Wheels by POWERTEC. Unleash your creativity and tackle any project with confidence, thanks to this Multi-Functional Project Table with Wheels. This versatile and mobile work station is your ultimate companion for sanding, routing, cutting, and countless other DIY endeavors. Whether you're a seasoned woodworker or a passionate hobbyist, this portable work bench offers the perfect solution for all your project needs. Crafted with heavy-duty MDF table top, this folding work table is built to last. The sturdy outward leg design, safety lock, and self - leveling feet ensure a rock-solid workspace. When it's time to move, simply fold the table down, grab the handles, and effortlessly roll it to your next project location. This multi-functional work table offers more than just a flat surface. The 3/4in bench dog hole pattern provides compatibility with various clamps and accessories, including POWERTEC 71410, 71188, 71820, and 71408. Customize your workspace to suit your specific project needs, creating a personalized MFT table that adapts to any task. When not in use, the foldable design and integrated kickstand allow for compact vertical storage, freeing up valuable space in your workshop or garage. Unleash your DIY potential and experience the difference a dedicated workspace can make.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.