Zoro Homepage

Neoprene, Microfiber, Multicolor, L, 1 PR

  • Mfr # 71954N

  • Zoro # G515235277


product price: $14.29
/pr

Key Features

Color
Multicolor
Glove Materials
Neoprene, Microfiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71954N
Zoro #
G515235277
UPC #
843441141624
Country of Origin
China

Dimensions

Glove Size
L

Details

Color
Multicolor
Glove Materials
Neoprene, Microfiber

Description

Introducing the Large Breathable Work Gloves with Touchscreen Fingers POWERTEC If you're looking for work gloves that offer both protection and touchscreen compatibility, your search ends here. These Safety Work Gloves are designed to help keep your hands safe, comfortable, and connected on the job. Stay Connected, Stay Protected Imagine the convenience of answering a call or sending a text without having to remove your gloves. These safety gloves feature touchscreen fingertips on the thumb, index, and middle fingers, allowing you to effortlessly operate your devices while keeping your hands protected. Say Goodbye to Hand Fatigue Tired of sore hands after a long day of work? These gloves feature a microfiber palm with integrated sponge padding, which absorbs shocks and vibrations, reducing hand fatigue and discomfort. You'll work longer and stronger with these gloves on your hands. Breathable Comfort, All Day Long These gloves aren't just tough, they're comfortable too. The breathable CR-flexible material, combined with Ottoma and neoprene, ensures that your hands stay cool, dry, and sweat-free throughout your workday. Tough Enough for Any Task Whether you're working on a construction site, tackling a DIY project, or simply gardening, these gloves have got you covered. The reinforced PU leather fingers provide excellent grip and durability, while the secure hook-and-loop closure ensures a snug, customized fit. Your Hands Deserve the Best Don't settle for ordinary work gloves that compromise comfort or functionality.


  • • Microfiber fabric
  • • INCLUDES: 1 pair of large Safety Work Gloves featuring touchscreen-compatible fingertips, anti-vibration padded palm, and a secure hook-and-loop closure
  • • TOUCHSCREEN PRECISION: Seamlessly operate your smartphone or tablet without removing gloves, thanks to conductive fingertips designed for accuracy and responsiveness
  • • BREATHABLE COMFORT TECHNOLOGY: CR-flexible material with Ottoma and neoprene construction wicks away sweat, keeping hands cool, dry, and comfortable during extended wear
  • • ANTI-VIBRATION & FATIGUE REDUCTION: Integrated sponge padding in the palm minimizes hand fatigue and absorbs shocks, ideal for extended tool use and heavy lifting
  • • ENHANCED GRIP & DURABILITY: PU leather finger reinforcements provide a secure grip and added protection, while the hook-and-loop closure ensures a snug, customizable fit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.