Zoro Homepage

Offset Sub Base Plate for Trim Routers Edge Profile Tool, Clear Acrylic with Handle & Screws

  • Mfr # 72146N

  • Zoro # G915958417


product price: $45.99
/ea

Key Features

Length
8-7/32 in
Material
Acrylic
Width
5-3/4 in
Depth
4-1/4 in
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72146N
Zoro #
G915958417
UPC #
843441149798
Country of Origin
Taiwan, Province of China

Dimensions

Length
8-7/32 in
Width
5-3/4 in
Depth
4-1/4 in
Thickness
5/16 in

Details

Material
Acrylic
Color
Clear

Description

Introducing the Ultimate Trim Router Base Plate by POWERTEC. Are you tired of fighting your trim router to achieve smooth, accurate cuts? Do you crave greater stability and control during edge routing and trimming? If so, this Trim Router Base Plate with Handle is your solution for achieving professional-grade results with ease. //Enhanced Stability, Minimized Tipping//: The innovative teardrop-shaped offset base is specifically designed to reduce tipping, a common frustration when routing on a board's edge. The oversized hand-grip knob provides a comfortable and secure hold, allowing for greater control and precision during operation. //Crystal-Clear Visibility for Accurate Cuts//: Crafted from hardened acrylic, this durable base plate offers a see-through design, providing optimal project visibility for precise trimming and routing. Clearly see your workpiece and bit position for enhanced accuracy and confidence in every cut. //Universal Compatibility//: This base plate is compatible with a wide range of trim routers, including popular brands like Bosch, DeWalt, Makita, Porter Cable, Ryobi, Ridgid, Milwaukee check your router specifications, and even the POWERTEC 71392 router table. Whether you have a plunge router or a fixed-base model, this versatile base plate will seamlessly integrate into your workflow. //Effortless Installation//: Get started on your project in minutes! The base plate comes with mounting screws and accepts Porter Cable style guide bushings for quick and easy setup.


  • ENHANCED CONTROL & STABILITY: The teardrop-shaped offset base with an oversized hand-grip knob minimizes tipping, providing superior control and stability during edge routing and trimming. Reduces tilt for smoother, more precise cuts
  • UNIVERSAL COMPATIBILITY: Predrilled hole patterns ensure a perfect fit with listed models of routers, including top brands like Bosch, DeWalt, Makita, Porter Cable, and more. Compatible with both plunge and fixed-base routers of listed models
  • VISIBLE DESIGN: Crafted from hardened acrylic, this durable base plate offers a see-through design for precise trimming and optimal project visibility. Clearly see your workpiece and bit position for enhanced accuracy
  • REDUCE ROUTER TILT: The offset base with extended knob effectively prevents router tilt, allowing for smooth, controlled edge molding and superior results. Achieve professional-looking edges with ease
  • EFFORTLESS INSTALLATION: Includes mounting screws and accepts Porter Cable style guide bushings for quick and easy setup. Get started on your project in minutes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.