Zoro Homepage

Ottoman, Microfiber, Leather, Multicolor, L, 1 PR

  • Mfr # 71955N

  • Zoro # G515235284


product price: $19.79
/pr

Key Features

Color
Multicolor
Glove Materials
Ottoman, Microfiber, Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71955N
Zoro #
G515235284
UPC #
843441141648
Country of Origin
China

Dimensions

Glove Size
L

Details

Color
Multicolor
Glove Materials
Ottoman, Microfiber, Leather

Description

Introducing theLarge Impact Resistant Work Gloves with Touchscreen Fingers byPOWERTEC Ultimate Protection for Demanding Work Crafted for heavy-duty use, these gloves shield your hands from every angle. Durable Ottoman material with impact-resistant TPR knuckle guards and finger padding safeguards against blows, scrapes, and punctures. The abrasion-resistant microfiber palms are reinforced with genuine leather for an unyielding grip, even in challenging conditions. Breathable Comfort, Even Under Pressure Forget sweaty, uncomfortable hands. The breathable Ottoman back and moisture-wicking microfiber palms work in harmony to keep your hands cool, dry, and comfortable during extended wear. Say goodbye to distractions and discomfort, and hello to all-day productivity. Touchscreen Technology at Your Fingertips Need to answer a call or adjust settings on your device? No problem. These gloves feature touchscreen-compatible PU leather fingertips on the thumb, index, and middle fingers, allowing you to stay connected without removing your gloves. The Perfect Fit for Unmatched Control The adjustable hook-and-loop closure ensures a snug, personalized fit that won't interfere with your dexterity or freedom of movement.


  • • Ottoman material
  • • INCLUDES: 1 pair of size L premium, heavy-duty Safety Work Gloves featuring touchscreen-compatible fingertips, slip-proof leather palms, anti-vibration padding, and impact-resistant TPR knuckle guards
  • • ULTIMATE HAND PROTECTION FOR HEAVY-DUTY TASKS: Durable Ottoman material with shock-absorbing TPR safeguards knuckles and fingers against impacts, while abrasion-resistant microfiber palms with genuine leather ensure a confident grip on tools and materials
  • • STAY CONNECTED ON THE JOB: Seamlessly operate your smartphone or tablet without sacrificing protection, thanks to strategically placed PU leather fingertips designed for touchscreens
  • • BREATHABLE COMFORT FOR EXTENDED WEAR: Breathable Ottoman back combined with sweat-wicking microfiber palms keeps your hands cool, dry, and comfortable during even the most demanding tasks
  • • SECURE & CUSTOMIZABLE FIT: Adjustable hook-and-loop closure ensures a snug fit that won't slip or bunch, allowing for maximum dexterity and control

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.