Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Carrier, One-Handed Lifting Tool w/ 100 lbs Capacity, Adjusting Clamp Up to 1 Thick, 1 PK

  • Mfr # 72086N

  • Zoro # G315360728


product price: $26.99
/ea

Key Features

Material
Steel
Capacity
100 lbs (45kg) & up to 1 in thick
Length
7 31/64 in
Color
Black
Overall Width
6 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72086N
Zoro #
G315360728
UPC #
843441146872
Country of Origin
China

Dimensions

Length
7 31/64 in
Overall Width
6 3/32 in

Details

Material
Steel
Capacity
100 lbs (45kg) & up to 1 in thick
Color
Black

Description

Introducing the Panel Carrier by POWERTEC. Tired of struggling with unwieldy sheets of plywood, drywall, or other panel materials?Imagine gliding through your projects with newfound ease, confidently transporting heavy loads with just one hand.This Panel Carrier is your key to a more efficient, less strenuous, and safer work experience.


  • • FUNCTION: Transport large panels with ease. This innovative panel carrier eliminates awkward struggles and reduces the risk of back injuries, allowing you to carry wood, plywood, drywall, cement board and other lumber sheets with confidenceeven when you're on your own
  • • HEAVY-DUTY CONSTRUCTION: Reinforced metal handle arms and a robust design ensure durability and support loads up to 100 pounds. Tackle heavy-duty tasks with confidence and ease
  • • SELF-ADJUSTING GRIP: The self-adjusting clamp mechanism securely grips panels up to 1" thick, eliminating the need for manual adjustments. The clamping plates feature wear-resistant TPU anti-slip pads, ensuring surface protection and providing a reliable, firm grip
  • • EFFICIENT & PRODUCTIVE: Streamline your workflow and save time with this one-handed panel carrier. The ergonomic soft-grip handle and torsion spring make it easy to lift and carry even heavy panels, boosting your productivity on the job site or in the workshop
  • • VERSATILE APPLICATIONS: Ideal for DIY projects and professional use. Transport a variety of sheet goods, including MDO, MDF panels, drywall, plywood, tabletops, cement board, sheet metal, OSB, and melamine

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.