Zoro Homepage

Panel Cart w/ Tilting Top, 220lbs Cap. 31-37in Adjustable Height, 4in TPR Wheels(2 Brake)

  • Mfr # UT1011

  • Zoro # G822706729


product price: $319.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT1011
Zoro #
G822706729
UPC #
843441153924
Country of Origin
China

Description

The POWERTEC Panel Transfer Cart with Tilting Top (UT1011) is a must-have for any workshop, garage, or job site. Designed with versatility in mind, this multi-purpose cart functions as both a mobile panel transporter and an adjustable shop stand. Effortlessly move full sheets of plywood, drywall, or sheetrock from your truck to your table saw, all while navigating tight spaces thanks to the compact, tilting top that fits through 30in doorways. The heavy-duty steel frame supports up to 220 lbs, while four 4in TPR wheels two with brakes offer smooth mobility and secure positioning during use. With an adjustable height range from 31in to 37in and an extendable worktop (23-1/8in to 30-1/4in), the cart adapts to your workflow needs. Add a tabletop and it quickly converts into a stationary workbench, outfeed support, or tool stand. Whether you're managing sheet goods or setting up a temporary work surface, this cart delivers reliable performance, customizable features, and improved efficiency for everyday tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.