Parrot Head Tile Nippers, Ergonomic Soft Grip, Heavy Duty Blades Cuts & Trim Tile Up to 2/5 Thick

  • Mfr # 71902N

  • Zoro # G015360721


product price: $21.99
/ea

Key Features

Color
Multi color
Depth
7/8 in
Width
8 in
Material
Carbon Steel
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71902N
Zoro #
G015360721
UPC #
843441146810
Country of Origin
Taiwan, Province of China

Dimensions

Depth
7/8 in
Width
8 in
Length
2 in

Details

Color
Multi color
Material
Carbon Steel

Description

Heavy Duty Parrot Head Tile Nippers by POWERTEC.If you're looking to upgrade your mosaic and tile projects with the precision, these heavy-duty parrot head nippers are for you. The unique parrot jaw design excels at tasks like enlarging holes, shaping curves, or creating intricate customized cuts in glass, ceramic, and even tough porcelain tile up to 25/64 10mm thick. Expand your project possibilities and achieve those detailed installations or unique mosaic designs with ease.


  • • INCLUDES: (1) Heavy Duty Parrot Head Tile Nipper Tool
  • • PURPOSE: Create intricate details and customized cuts on glass, ceramic, and porcelain tile up to 2/5" (10mm) thick. Ideal for mosaics, enlarging holes, and shaping tile edges to fit around curves or pipes
  • • VERSATILE: Works on a variety of tile materials for customized mosaic projects, unique installations, and repairs or modifications
  • • ERGONOMIC: Features a TPR soft grip for all-day comfort. Reduces hand and forearm fatigue, giving you precise control for intricate cuts and detailed tile work
  • • PREMIUM: Combines high-quality carton steel construction with a specialized parrot head design, providing long-lasting durability and unique cutting capabilities

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.