Zoro Homepage

Planer Blade Screws T30 Torx, 30PK

  • Mfr # 72098N

  • Zoro # G815958463


product price: $15.99
/pk 30, $0.53/ea

Key Features

Material
Alloy Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72098N
Zoro #
G815958463
UPC #
843441148906
Country of Origin
Taiwan, Province of China

Details

Material
Alloy Steel
Color
Black

Description

Introducing the T30 Torx Planer Blade Screws 30pc Set by POWERTEC. These Planer Blade Screws are your solution for achieving a secure and reliable hold, ensuring optimal performance and longevity for your woodworking tools. Engineered for Superior Holding Power: Crafted from durable alloy steel with a black oxide coating, these T30 Torx screws are designed to withstand the rigors of woodworking environments. The Torx head design allows for higher torque transmission, enabling you to tighten the screws more securely and prevent blade slippage during operation. This translates to smoother planing, reduced chatter, and a finer, professional-looking finish on your woodworking projects. Stock Up and Save Time: This convenient value pack includes 30 planer blade screws, ensuring you have an ample supply for replacements and maintenance. No more frustrating downtime searching for the right screws - this pack keeps your planer operating at peak efficiency. Plus, with this bulk supply, you'll save money compared to buying individual screws. //List of Compatible Planers//: WEN JT630H, PL1252 and PL1303, Ridgid R4331, Delta 22-590, POWERTEC PL1252 and PL1303 and more! check your planer blade specifications


  • SECURE YOUR PLANER BLADES: This 30 pack of T30 Torx screws is designed to securely fasten planer blades to the cutterhead, ensuring optimal performance and safety for your woodworking applications and projects
  • WIDE COMPATIBILITY: These planer blade screws are compatible with a variety of popular planers, including WEN PL1252, PL1303 & JT630H, Ridgid R4331, Delta 22-590 and POWERTEC PL1252 & PL1303 planers
  • SUPERIOR HOLDING POWER: The Torx head design allows for higher torque transmission, enabling you to tighten the screws more securely and prevent blade slippage during operation. This means smoother planing, reduced chatter, and a finer finish on your woodworking projects
  • RUST-RESISTANT & DURABLE: Crafted from alloy steel with a black oxide coating, these heavy duty screws offer exceptional strength and resistance to rust and corrosion. Enjoy long-lasting performance and reliable hold, even in demanding woodworking environments
  • CONVENIENT VALUE PACK: This pack includes 30 planer blade screws, providing ample supply for replacements and maintenance. Keep your planer operating at peak efficiency with these essential fasteners

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.