Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Heavy-Duty Folding Worktable with 33.5in x 24in Surface, 1650 lbs Load Capacity

  • Mfr # UT1014

  • Zoro # G622706653


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Color
Multi color
Load Capacity
1650 lbs (750 kg)
Overall Height
31 in
Overall Length
35.43 in
Material
Polypropylene, Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT1014
Zoro #
G622706653
UPC #
843441159407
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
31 in
Overall Length
35.43 in
Width
24.01 in

Details

Color
Multi color
Load Capacity
1650 lbs (750 kg)
Item
Stands
Material
Polypropylene, Metal

Description

The POWERTEC UT1014 Portable Folding Worktable is your all-in-one heavy-duty workstation, built to handle an impressive 1650 lbs load capacity for serious woodworking, DIY, garage, and jobsite tasks. Its spacious 33.5inin x 24inin surface features a built-in carrying handle, shallow tray, and recessed section for parts and hardware, plus 18 20mm dog holes and 6 clamping slots for precision work-holding. Crafted from virgin polypropylene engineering-grade plastic with rugged heavy-gauge metal legs, this bench delivers exceptional stability and durability. Folding down to just 3.7inin thick and weighing only 23 lbs, it easy to store and transport without sacrificing strength. With integrated imperial and metric rulers, it perfect for quick measurements, layouts, and versatile project setups making it the ultimate portable workbench for both professionals and passionate DIYers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.