Portable Miter Saw Stand w/ 330lb Load Capacity, 8in Wheels & 3-Prong Tripple Outlets, Folding Design

  • Mfr # MT4000BN

  • Zoro # G115878072


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Sawhorse Material
Multi pack
Color
Multi color
Features
Portable & Folding Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT4000BN
Zoro #
G115878072
UPC #
843441148609
Country of Origin
Taiwan, Province of China

Details

Sawhorse Material
Multi pack
Color
Multi color
Features
Portable & Folding Design

Description

Introducing the Deluxe Portable Miter Saw Stand by POWERTEC. This heavy duty workstation was designed to provide you with seamless and mobile integration with your miter saws and bench-top tools. From the compact size, to the high quality construction, and onto any of the many unique features this miter saw stand was made for optimal convenience for every professional contractor or DIY enthusiast. //Heavy Duty Construction// Made with industrial strength round steel tubing for durability, and flaunts a 330 lbs maximum weight capacity to support your benchtop power-tools. //Built-In 110V Power Outlet// Eliminates the inconvenience of having to place your bench top power tools in a location near a power supply. //Spring-Loaded Locking Legs// Allows you to quickly set up or collapse the foldable miter saw stand, without complicated or lengthy instructions. Equipped with 2 eight-inch super grip rubber wheels that deliver optimal traction that won't bog down into the soil. //Compact Portability// Possesses a manageable 40lb weight and foldable design that allows you to efficiently store this cost effective unit at home or take it with you on the road. //Universal Compatibility// Utilizing quick release adjustable mounting brackets, our miter saw stand accepts most 10" and 12" miter saws from all of the major brands. Introducing the Replacement Dust Bag for Miter Saw / Track Saw | Fits Nominal 1-1/2" Dust Ports, Expands to 1-5/8". This replacement dust bag is designed to fit the Miter Saw / Track Saw Dust Bag, Nominal 1-1/2" Dust Ports, Expands to 1-5/8". The POWERTEC dust bag reduces dust exposure, improves visibility, and collects up to 70% of dust, trimmings, and particles, helping to keep your work area clean and safe. The Miter saw dust bag features a velcro closure for a tight seal around the clamp area of the opening and a zipper at the bottom for efficient dust disposal. The bag is also made of durable materials that can withstand even the toughest messes. The POWERTEC replacement Dust Bag is easy to use and attach to your Miter saw / Track saw. Simply remove the old dust bag and attach the new one. The velcro closure ensures a tight seal, and the zipper at the bottom makes it easy to empty the bag when it's full.


  • INCLUDES: (1) Portable Miter Saw/ Planer Table, (1) Replacement Dust Bag for Miter Saw / Track Saw | Fits Nominal 1-1/2" Dust Ports, Expands to 1-5/8"
  • FUNCTION for Folding Miter Saw Stand: A hassle-free and practical workstation stand for miter saws, planers, chop saws and other bench top-tools
  • FEATURES & SPECSE for Folding Miter Saw Stand: Portable design with super-grip 8-inch rubber wheels, spring-loaded locking legs for easy set-up and break down, universal quick-release mounting brackets that work with most miter saw | • Height: 31-7/8"• Width (extended): 79-1/4"• Outlet Input Voltage: 125V AC• Input Ampere: 15 Amps• Net Weight: 40 lbs. (18 kg)
  • SELF POWER SUPPLY for Folding Miter Saw Stand: Flaunts a convenient 110V 3-3 prong power strip along the lower base to eliminate the need of a nearby outlet for your power tools
  • PREMIUM BUILD for Folding Miter Saw Stand: Miter saw work station is made with high quality round steel tubing for superior industrial strength that supports a 330 lbs maximum weight capacity
  • PURPOSE for Miter Saw Dust Collector Bag: Miter saw / Track saw replacement dust bag helps keep work area cleaner by collecting up to 70% of dust, trimmings and particles
  • FEATURES for Miter Saw Dust Collector Bag: Miter saw / Track saw dust collector bag has a hook and loop closure for a tight seal around the clamp area of the opening, and a zipper at the bottom for efficient dust disposal
  • EASY TO USE for Miter Saw Dust Collector Bag: Dust bag is quickly and easily attached, detached and emptied
  • SPECIFICATIONS for Miter Saw Dust Collector Bag: Can be used with other miter saws, tank belt Sander, and edge planer with nominal 1-1/2" dust ports, or expands to 1-5/8"
  • For Miter Saw Dust Collector Bag: Compatiable with Metabo HPT C10FCGS, Skil MS6305-00 Compatiable with DEWALT 352VS Type 7, 352VS Type 8, 352VS Type 8, DCS361B Type 1, DCS361M1 Type 1, DW713 Type 2, DW713-AR Type 2, DW713-B2 Type 2, DW713-B3 Type 2, DW713-BR Type 2, DW715 Type 3, DW715-AR Type 3, DW715-B2 Type 3, DW715-B2C Type 3, DW715-B3 Type 3, DW715-BR Type 3, DW716 Type 20, DW716XPS Type 20, DWS709 Type 20, DWS780 Type 1, DWS780 Type 20, DWS780-AR Type 20, DWS780-B2 Type 20, DWS782 Type 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.