Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Workbench w/ Bench Dogs, Quick Release Bench Dog Clamps, Imprinted Ruler & Protractor Scale

  • Mfr # MT4006CN

  • Zoro # G415878055


product price: $70.15
/ea

Key Features

Material
Multi pack
Color
Multi color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT4006CN
Zoro #
G415878055
UPC #
843441149095
Country of Origin
Taiwan, Province of China

Details

Material
Multi pack
Color
Multi color

Description

Introducing the Portable Bench Tool Stand with Bamboo Table Top by POWERTEC. This workbench table top was designed to provide you with a versatile and portable woodworking table to accommodate an assortment of common applications. Whether your project requires clamping, cutting, painting and more, you'll find this multi-functional table to be a must-have. Unlike most of its competitors with similar specs, this table is easy to assemble and doesn't deliver a flimsy construction. It features a rugged, heavy-duty steel frame and bamboo work top, that paired together form a lightweight, yet compact work center that's built to last and get the job done. Weighing only 11 pounds, this sturdy workbench table was professionally designed, able to hold a total capacity of 220 lbs of workload. One of the most impressive features of this table, is it's ergonomic and portable design. Whether you're at home or traveling to a work-site, this unit is easily transported and conveniently folds up for optimal storage.Introducing the Bench Dog Clamps. //Effortless Clamping Power//: Designed for 3/4" bench dog holes, these horizontal clamps provide a secure hold on workpieces up to 1-3/16" thick. Quickly secure and release your projects with the easy-to-operate design, while the adjustable opening accommodates various workpiece sizes. //Unwavering Stability for Precision Work//: Exerting a clamping force of up to 176lbs, these bench dog clamps keep your workpieces firmly in place, preventing shifting and ensuring accurate cuts, sanding, carving, and drilling. Enhance stability and achieve professional-level precision in every project. //Versatile and Compatible//: These clamps seamlessly integrate with a wide range of bench dog accessories, including bench cookies and other clamps, making them ideal for use with various workbenches. //Built to Last//: Crafted from high-strength nylon, these bench dog clamps are engineered to withstand the rigors of woodworking. Enjoy reliable performance and long-lasting durability for all your clamping needs.


  • INCLUDES: (1) Portable Bench Tool Stand with Bamboo Table Top, (2) Bench Dog Clamps, (4) Bench Dogs
  • WORKBENCH: This multi-functional workbench tabletop accommodates a wide variety of woodworking projects, including clamping, cutting, painting and can used as a vise tool or sawhorse
  • WORKBENCH: Flaunting a heavy duty steel frame and premium bamboo work top, this foldable work stand weighs an impressively lightweight 11 pound construction | Able to hold up to 220-lbs
  • BENCH DOG CLAMPS: Exerting a clamping force of up to 176 lbs | Experience quick and reliable clamping with these Bench Dog Clamps. Designed for 3/4" bench dog holes, these horizontal clamps provide a secure hold on workpieces up to 1-3/16" thick, making them essential woodworking tools and accessories

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.