Premium Drywall Hand Tool Kit, 12in Aluminum Hawk & 6in Stainless Steel Joint Knife (72178)

  • Mfr # 72178

  • Zoro # G422706655


product price:  $30.85
/ea

Key Features

Color
Multi-color
Material
Stainless Steel
Length
12.2 in
Application
Patching 
Height (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72178
Zoro #
G422706655
UPC #
843441157625
Country of Origin
China

Dimensions

Length
12.2 in
Height (In.)
2 in
Width (In.)
12.2 in

Details

Item
Drywall Tools
Color
Multi-color
Material
Stainless Steel
Application
Patching 

Description

The POWERTEC 72178 Premium Drywall Hand Tool Kit is your go-to solution for professional drywall taping, patching, and finishing. This convenient set includes a 12in aluminum hawk with 24 ring grooves to reduce material slippage and enhance control, along with a 6inin stainless steel joint knife featuring a flexible, corrosion-resistant blade for smooth, precise application. Built with comfort in mind, both tools include soft-grip, non-slip handles that reduce fatigue during long projects. Easy to clean and engineered for durability, this kit delivers the performance and reliability needed to create clean, seamless drywall finishes whether you're tackling seams, smoothing compounds, or patching repairs. Perfect for pros and DIYers alike, this all-in-one kit makes drywall work faster, cleaner, and more efficient.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.