Zoro Homepage

Premium Format Tile Breaker, 1-1/2in Throat, Breaks Tile Up to 5/8in 16mm Thick, Adjustable Width

  • Mfr # 71986N

  • Zoro # G216124245


product price: $90.15
/ea
Free Shipping & Returns

Key Features

Application
Breaking Tile
Color
Multi Color
Width
6-7/8 in
Material
Steel
Length
10-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71986N
Zoro #
G216124245
UPC #
843441153627
Country of Origin
Taiwan, Province of China

Dimensions

Width
6-7/8 in
Length
10-1/4 in

Details

Application
Breaking Tile
Color
Multi Color
Material
Steel

Description

Tile Breaker – Precision Cutting for Large Format Tiles & Porcelain PanelsAchieve effortless, clean cuts with our professional-grade Tile Breaker, designed for gauged porcelain panels and large format tiles.Whether you're a professional tiler or a DIY enthusiast, this tool ensures precise breaks with minimal effort.Perfect for cutting porcelain, ceramic, and other large-format tiles, this tile breaker is a must-have tool for achieving flawless, professional results!


  • TILE BREAKER: This specialized tool makes cutting gauged porcelain panels and large format tile after scoring a breeze. Achieve clean, precise breaks with minimal effort, thanks to its 1-1/2" throat depth and ability to handle tile thicknesses up to 5/8" (16mm)
  • CONTROLLED PRESSURE: The pressure plate handle allows for fine-tuning the pressure applied to the tile, preventing shock and ensuring a controlled, accurate break. Its exceptional leverage makes separating even thick tile effortless
  • ADJUSTABLE WIDTH: The adjustable pressure block accommodates narrow tile strips and ensures a symmetrical distribution of force, preventing uneven breaks and minimizing waste
  • ENHANCED GRIP & CONTROL: The rubber breaker bar provides a secure grip on the tile surface, allowing for precise separation and minimizing the risk of slippage or damage
  • PROFESSIONAL RESULTS: Achieve professional-quality tile cuts with this specialized tool. Whether you're a seasoned tiler or a DIY enthusiast, this tile breaker delivers clean, accurate breaks for a flawless finish
  • NOTE: Always start the break close to each end of the tile first before moving the tile breaker inwards to ensure that the break starts from the edge of the tile.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.