PRO 48in Manual Tile Cutter w/ Green Laser Guide - Cuts Ceramic, Porcelain & Glass, Tile Cutting

  • Mfr # 71980N

  • Zoro # G516124242


product price: $500.99
/ea
Free Shipping & Returns

Key Features

Application
Laser measurement
Color
Multi Color
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71980N
Zoro #
G516124242
UPC #
843441153856
Country of Origin
Taiwan, Province of China

Details

Application
Laser measurement
Color
Multi Color
Material
Aluminum

Description

Introducing the 48-Inch Manual Tile Cutter with Aluminum Base by POWERTEC PRO.Tired of struggling with inaccurate tile cuts that ruin your tiling projects? This 48-Inch Manual Tile Cutter with Aluminum Base is your solution for achieving professional-quality results with effortless precision.Unleash the Power of Green: Experience the difference a high-visibility green laser guide can make. Unlike standard red lasers, our green laser offers superior brightness and precision, ensuring clear alignment and reducing errors, even in bright lighting conditions. Achieve those perfect cuts with confidence and ease.Conquer Any Tile with Unmatched Cutting Versatility: This manual tile cutter is your solution for handling a wide range of large-format tiles and stones, including ceramic, porcelain, marble, and granite. Achieve precise straight cuts up to 48 inches and diagonal cuts up to 24 inches with the help of a triangular positioning plate. The adjustable cutting thickness 6-15mm ensures you can work with various tile thicknesses for all your projects, from delicate mosaics to heavy-duty floor tiles.Built to Last: Crafted with a durable aluminum base and a titanium-coated tungsten carbide scoring wheel, this tile cutter is built for long-lasting performance. The die-casting sliding rail with ball bearings ensures smooth, effortless scoring, while the steel top fence with scale measurements allows for precise tile alignment.Ergonomic Design for Effortless Cutting: The ergonomic handle provides a comfortable grip, reducing hand fatigue during those long cutting sessions. The magnetic breaker bar swings up and attaches to the slider, providing clear visibility of the cutting line for accurate, controlled cuts.


  • PRECISION LASER GUIDE: Equipped with a high-visibility green laser guide, providing enhanced brightness and accuracy for clear alignment. The green laser ensures optimal visibility, even in bright lighting, helping to reduce errors and achieve a professional finish
  • VERSATILE CUTTING CAPACITY: This manual tile cutter is designed for large-format tile and glass, offering a maximum straight cut of 48 inches (1200x1200mm square tile) and diagonal cuts up to 24 inches (600x600mm square tile). It handles various materials, including ceramic, porcelain, and floor tile with a cutting thickness range of 6-15mm
  • ERGONOMIC & EFFICIENT: Designed with an ergonomic handle for comfortable, easy handling during long cutting sessions. The magnetic breaker bar swings up and attaches to the slider, providing clear visibility of the cutting line for accurate cuts
  • DURABLE & LONG-LASTING: The titanium-coated tungsten carbide scoring wheel (22 mm) provide superior durability and a longer lifespan compared to non-coated scoring wheels found in other brands. The die-casting sliding rail with ball bearings ensures smooth, effortless glide when scoring tile
  • ENHANCED ALIGNMENT & STABILITY: The steel top fence with scale measurements allows for precise tile alignment. Additionally, the cutter comes with removable side support bars, providing extra stability and support for larger tile pieces, preventing shifting or wobbling during the cutting process
  • PACKAGE CONTENT: 48" Tile cuter, Tungsten Tungsten Carbide Scoring Wheel, 18650 Lithium Battery, Battery Charger, Orange Strap(for packing and transport)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.