Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PRO 7in Wet Tile Saw with Stand - 10-Amp, 1.5 HP Tile Cutter with Laser & LED Light

  • Mfr # TLS1003

  • Zoro # G322706694


product price: $616.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLS1003
Zoro #
G322706694
UPC #
843441153948
Country of Origin
Taiwan, Province of China

Description

Precision Cuts with Unmatched Ease. Introducing the 7 Inch 10-Amp Wet Tile Saw with Stand by POWERTEC PRO. Picture yourself creating flawless backsplashes, stunning countertops, and intricate tile flooring patterns with professional-grade accuracy. The 7 Inch Wet Tile Saw with Stand makes those visions a reality. Unleash Precision Cutting Power. Equipped with a robust 10-amp, 1-1/2 HP motor and a premium 7in continuous rim diamond blade, this tile saw effortlessly conquers even the toughest materials. Achieve clean, precise cuts every time, thanks to the laser alignment system and LED illumination, ensuring accuracy even in challenging lighting conditions. Versatility for Any Tile Project. Tackle a wide range of tile applications with confidence. This wet tile saw offers adjustable cutting depth (up to 2-1/4in), rip cuts up to 24in, and diagonal cuts up to 18in. Create flawless bevel and miter cuts at 0°, 22.5°, or 45° angles with the included adjustable angle guide. Clean Convenient Workspace. Say goodbye to messy tile cutting. The wrap-around splash guard and baffled inner-guard system minimize water overspray, keeping your work area clean and dry. Removable nozzles make cleanup a breeze, while the spacious aluminum cutting table provides ample room for even large format tiles. Stability Portability. The durable folding stand ensures stability during operation and folds down compactly for convenient storage. With its manageable 64 lb. weight and compact dimensions, this wet tile saw is easy to transport to any job site, making it ideal for both DIY enthusiasts and professional contractors. POWERTEC. is a leading manufacturer of high quality woodworking and construction tools, accessories, machines, and an assortment of OEM replacement parts. We are committed to exceeding expectations, while bringing the latest innovations, technology, and product development to the industry..

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.