Zoro Homepage

PRO Cordless Tile Leveling Vibrator w/ 6.7in Suction Cup, 18V, 6-Speed, Touch Control LCD

  • Mfr # TLV1801

  • Zoro # G822706705


product price: $142.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLV1801
Zoro #
G822706705
UPC #
843441153900
Country of Origin
China

Description

Elevate Your Tile Installations with Precision and Power. Introducing the Cordless Tile Vibration Leveling Machine by POWERTEC PRO. Are you a professional tile installer or dedicated DIYer seeking to achieve flawless, lippage-free tile installations with maximum efficiency and minimal effort? This Cordless Tile Vibrating Leveling Machine is engineered to deliver exceptional performance, precision, and control, transforming your tiling projects from start to finish. Prevent Tile Cracks and Floor Protection:. Eliminate air bubbles instantly with powerful vibration, ensuring a secure tile bond and preventing cracks. Six-Speed Precision:. Customize vibration with six speeds (3,500-7,500 RPM) for various tile sizes. The LED display shows real-time speed and battery levels for precise, uninterrupted work. Powerful and Secure Suction:. Features a large 6.7in suction cup with 132lbs (60kg) force, effortlessly handling large tiles. Provides a firm grip for efficient, stable, and precise construction. Makita Integration:. Batteries fully compatible with Makita tools. LED display shows battery levels. (Makita batteries are not backward compatible.) Intuitive Touch-Control LCD:. The LCD with touch buttons controls six vibration speeds and an LED lamp. Real-time battery and RPM monitoring ensures precise, seamless operation. Powerful Efficient:. A compact, lightweight permanent-magnet copper DC motor delivers strong, consistent vibration for precise tiling, while reducing heat and extending lifespan. Ergonomic Safe:. The handle with a suction lever and push-lock button secures the pad easily, reducing hand fatigue. Anti-slip, shock-absorbing materials minimize injury and prevent drops. POWERTEC. PRO. is a leading manufacturer of high quality woodworking and construction tools, accessories, machines, and an assortment of OEM replacement parts. We are committed to exceeding expectations, while bringing the latest innovations, technology, and product development to the industry..

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.