Zoro Homepage

PRO Format Tile Breaker 1-1/2in Throat, Breaks Tile Up to 1/2in 12mm Thick, for Breaking Tile

  • Mfr # 71987N

  • Zoro # G016124247


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Color
Multi Color
Application
Breaking Tile
Material
Steel
Length
9-5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71987N
Zoro #
G016124247
UPC #
843441153634
Country of Origin
Taiwan, Province of China

Dimensions

Length
9-5/16 in

Details

Color
Multi Color
Application
Breaking Tile
Material
Steel

Description

Tile Breaker – Precision Cutting for Porcelain & Large Format TilesAchieve effortless, clean cuts with this professional-grade Tile Breaker, designed to handle gauged porcelain panels and large-format tiles with ease. Whether you're a professional tiler or a DIY enthusiast, this tool delivers precise and accurate breaks with minimal effort.Designed for porcelain, ceramic, and large-format tiles, this high-performance tile breaker is a must-have tool for achieving precise and professional tile cuts!


  • TILE BREAKER: This specialized tool makes cutting gauged porcelain panels and large format tile after scoring a breeze. Achieve clean, precise breaks with minimal effort, thanks to its 1-1/4" throat depth and ability to handle tile thicknesses from 1/8" (3mm) up to 1/2" (12mm)
  • CONTROLLED & ACCURATE BREAKS: The pressure plate handle allows for fine-tuning the pressure applied to the tile, preventing shock and ensuring a controlled, accurate break. Its exceptional leverage makes separating even thick tile effortless
  • VERSATILE FIT: This tile breaker accommodates a wide range of tile sizes, including narrow strips with a minimum width of 1-9/16" (40mm). User can fine tune the adjustment pressure for a specific tile and use the handles for a consistent break every time
  • CLEAN & DUST-FREE: Enjoy a cleaner workspace with this manual tool. Designed for dust-free operation, it eliminates the mess associated with traditional electric tile cutters
  • PROFESSIONAL RESULTS: Achieve professional-quality tile cuts with this specialized tool. Whether you're a seasoned tiler or a DIY enthusiast tackling a challenging project, this tile breaker delivers clean, accurate breaks for a flawless finish
  • NOTE: Always start the break close to each end of the tile first before moving the tile breaker inwards to ensure that the break starts from the edge of the tile.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.