Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PRO Large Format Tile Cutter for Slabs Up To 140in - Manual Tile Cutting Machine

  • Mfr # 71982

  • Zoro # G122706658


product price: $494.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71982
Zoro #
G122706658
UPC #
843441157793
Country of Origin
Taiwan, Province of China

Description

Cut Large Tiles with Precision and Ease. Introducing the Tile and Slab Cutter by POWERTEC PRO. Are you a professional tiler or contractor seeking a high-performance tile cutter that can handle even the most demanding large-format tile and slab installations? Look no further This tile cutting tool is engineered to handle massive tiles and slabs up to 140 inches, making it ideal for a wide range of applications, from expansive flooring installations to intricate countertop designs. It effortlessly cuts through various materials, including ceramic, porcelain, marble, and granite, with a thickness range of 3-12mm. Precision Cutting with a Laser-Sharp Edge:. Achieve flawless cuts with the integrated 114-degree titanium-coated tungsten carbide scoring wheel (22mm). This high-quality wheel delivers smooth, precise scores, ensuring clean breaks and minimizing waste. The titanium coating enhances durability and extends the lifespan of the scoring wheel, providing long-lasting performance and value. Smooth and Stable Operation:. The seven wear-resistant rollers and ball bearing system guarantee a smooth glide on the guide rail, eliminating shaking and freeplay for consistent scoring and precise results. Ergonomic Design for Effortless Handling:. The ergonomic grip handle and additional grip knob offer exceptional comfort and control, reducing fatigue during long cutting sessions. The included tile breaker plier allows for effortless and accurate tile separation, completing your cuts with precision. Portable and Convenient:. Weighing in at only 16kg, and complete with a carrying bag, this tile cutter is surprisingly lightweight and portable, making it easy to transport between job sites. POWERTEC. PRO. is a leading manufacturer of high quality woodworking and construction tools, accessories, machines, and an assortment of OEM replacement parts. We are committed to exceeding expectations, while bringing the latest innovations, technology, and product development to the industry..

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.