
PRO Large Format Tile & Slab Carry System - 6 Heavy Duty 8in Suction Cup Lifter w/ 350lb Capacity
Mfr # 71985N
Zoro # G416138684
product price: $860.99
/ea
Free Shipping & Returns
Key Features
Color
Multi Color
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71985N
Zoro #
G416138684
UPC #
843441153825
Country of Origin
Taiwan, Province of China
Details
Color
Multi Color
Description
Introducing The Heavy Duty Carry System for Large Format Materials by POWERTEC PRO.This innovative tile slab carry system features a reinforced aluminum alloy frame that's fully adjustable from 65" x 65" x 9" to 118" x 65" x 9", accommodating a wide range of slab sizes from 3' x 6' to 6' x 12'. Six large, powerful suction cups provide a secure grip on your materials, with a combined lifting capacity of up to 350lbs 160KG.
- EFFORTLESS HANDLING: Safely and easily maneuver large format tile, gauged porcelain panels, and slabs with this versatile carrying system. The adjustable frame and powerful suction cups ensures better control and stability when transporting heavy and delicate materials
- ADJUSTABLE & SECURE: The fully adjustable aluminum alloy frame adapts to various tile sizes, from smaller tile to large slabs, accommodating sheets up to 6' x 12' for maximum versatility.
- POWERFUL SUCTION CUPS: Featuring six 8" heavy duty vacuum suction cups with a 350 lbs max load capacity, this system provides a firm, reliable grip. The built-in vacuum gauges offer a clear, easy-to-see indicator when the proper pressure is achieved, while pressure release tabs allow for quick and easy transfers
- ERGONOMIC DESIGN: Four angled soft-grip handles offer comfortable and secure handling. The handles can be freely adjusted along the rail's length, adapting to various slab sizes.
- ENHANCED MOBILITY: This tile carrying system is compatible with the POWERTEC 71983 Transport Cart (sold separately) for faster and easier transfer over longer distances. With the Carry System mounted securely on the hooks, The cart's sturdy construction and smooth-rolling wheels make moving heavy slabs much more manageable
- VERSATILE APPLICATIONS: Suitable for both indoor and outdoor use, this tile slab carry system can handle various materials, including porcelain, ceramic, and stone. It's ideal for professional tile installers, contractors, and DIY enthusiasts working with large format materials
- T-BOLT KNOB: When adjusting the frame position or suction cup location, ensure the T-bolt is properly seated in the frame slot before tightening the knob. Double-check that it’s securely fastened before moving on to adjust the next T-bolt knob
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.