Zoro Homepage

PSA Sanding Discs, 6 in, 80 Grit, Aluminum Oxide, 10PK

  • Mfr # 110290N

  • Zoro # G815958401


product price: $9.99
/pk 10, $1.00/ea

Key Features

Disc Dia.
6 in
Abrasive Material
Aluminum Oxide
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110290N
Zoro #
G815958401
UPC #
843441150626
Country of Origin
China

Dimensions

Disc Dia.
6 in

Details

Abrasive Material
Aluminum Oxide
Color
Brown

Description

POWERTEC Aluminum Oxide Sanding Discs offer fast, efficient, sharp and uniform cutting for sanding jobs that require tear resistant material and durability. These industrial-strength sanding accessories are constructed of premium aluminum oxide grain, and backed with the highest-quality pressure-sensitive adhesive. A terrific value, you will be thrilled with the results you achieve with these sturdy, dependable and effective sanding discs. We aim to guarantee that your sanding work is always top grade and hassle free!


  • INCLUDES: 80 Grit / 10PK
  • FUNCTION: Premium aluminum oxide disc designed for high quality sanding action, high precision cuts, uniform finishes and most importantly – professional looking results. Perfect for working with wood, non-ferrous metals, plastic, fiberglass and more
  • GRIT TYPE: Medium 80 grit - Removing Tiny Imperfections
  • FEATURES: E-Xtra strength C-weight paper (ideal for hand sanding and portable sanders), pressure sensitive self adhesive backing with resin on resin bond for moisture and optimal heat resistance, along with exceptional grain retention for long-term use (For Wen, BUCKTOOL, POWERTEC BD4600, Grizzly 4x36 Belt Sander)
  • MULTI-FUNCTIONAL: This exclusive collection of sanding disc covers a wide range of applications, including auto body, paint polishing, rust removal, furniture restoration, cabinet building and other woodworking projects

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.