Quick-Release Workbench Caster Plates, 4PK
- Mfr # 71132
- Zoro # G723390751
product price:Â
$
24.99
/pk of 4, $6.25/ea
Key Features
Wheel/Tread Color
Muiti color
Wheel/Tread Material
Steel
Mounting Plate Size
2-3/4" x 3-3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 71132
- Zoro #
- G723390751
- UPC #
- 843441162100
- Country of Origin
- Taiwan, Province of China
- Item
- Casters
- Wheel/Tread Color
- Muiti color
- Wheel/Tread Material
- Steel
Dimensions
- Mounting Plate Size
- 2-3/4" x 3-3/4"
Description
POWERTEC 71132N Quick Release Caster Plates, 4PK, 2-3/4 x 3-3/4 in, this product is the optimal hardware solution when needing to quickly install and uninstall casters from your workbenches and machinery. Simply fasten these powder-coated, steel plates to any equipment/workstations that would benefit from mobility (using the included hardware), and attach casters as needed. You can easily and securely move your machine to any preferred shop/jobsite location once the casters are fastened. Featuring a handy quick-release locking-pin mechanism to ensure a hassle-free caster release action. Since the casters are easy to remove/detachable, they won't get in your way while you work. Having maximum clearance around your work platform streamlines workflow, boosts productivity, and prevents possible tripping. Moreover, the freed-up space underfoot allows for possible storage of any items you might like close by, such as dust collectors, toolboxes, etc. These premium plates are made of powdered coated 12-gauge steel to maximize accessory durability and corrosion resistance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.