R3/8 in. Roundover Router Bit, 1-1/4 in. Cutting Diameter, 1/2 in. Shank, 5/8 in. Depth, 2PK

  • Mfr # 73049-P2N

  • Zoro # G815958456


product price:  $28.99
/pk 2, $14.50/ea

Key Features

Material - Machining
Carbide
Overall Length
2-1/8 in
Depth of Cut (In.)
5/8 in
Cutter Dia.
1-1/4 in
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73049-P2N
Zoro #
G815958456
UPC #
843441150770
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2-1/8 in
Depth of Cut (In.)
5/8 in
Cutter Dia.
1-1/4 in
Shank Dia.
1/2 in
Width
1-1/2 in

Details

Material - Machining
Carbide
Color
Multi color
Cut Type
Round-Over Cut

Description

Introducing the Roundover 3/8" Radius Router Bit by POWERTEC. Transform your woodworking projects with the precision and finesse of this 3/8" radius roundover router bit. //Smooth, Elegant Curves//: Create beautifully rounded edges and decorative profiles with ease. This 1/2" shank router bit effortlessly glides through hardwoods, softwoods, plywood, MDF, and composites, leaving a flawless finish on tables, drawers, cabinets, and molding. //Built for Precision and Performance//: The premium YG6X micro-grain tungsten carbide blade, combined with a heat-resistant, high-strength steel body, ensures exceptional sharpness and wear resistance. Experience smooth, chatter-free cuts and enjoy long-lasting performance, even in demanding applications. //Safety and Control//: The anti-kickback design limits cutting depth, providing enhanced control and stability during operation. Reduce the risk of kickback and achieve precise, consistent results on every project. //Universal Workshop Companion//: This versatile roundover bit is compatible with a wide range of routers, including handheld, trim, palm, fixed-base, plunge routers with 1/2" collet, and CNC machines. Expand your woodworking capabilities with a single, reliable bit that adapts to your needs.


  • INCLUDES: (2)-3/8" radius roundover router bit is sized: 1/2" shank x 1-1/4" cutting diameter x 5/8" cutting depth x 2-1/8" overall length
  • PREMIUM YG6X TUNGSTEN CARBIDE: Micro-grain carbide blade with a heat-resistant, high-strength steel body ensures exceptional sharpness, wear resistance, and long-lasting cutting performance, even in hardwoods like oak and maple
  • ANTI-KICKBACK DESIGN: Optimized for safety and control, the anti-kickback design limits cutting depth, reducing the risk of kickback and providing smooth, stable operation for precise results on both softwoods and hardwoods
  • UNIVERSAL COMPATIBILITY: Compatible with a wide range of routers, including hand-held, trim, palm, fixed base, plunge routers with 1/2" collet, and CNC routers offering maximum versatility for your woodworking projects
  • VERSATILE APPLICATIONS: Great for rounding off sharp corners and edges, giving a smooth, finished look to furniture and trim. Works with all composite wood materials, MDF, plywood, hardwoods, and softwoods. Achieve a professional, polished look on furniture, cabinetry, and other woodworking projects

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.