Zoro Homepage

Rail Coping Sled with 1/2 in. Shank 45 Degree Chamfer Tungsten Carbide Router Bit

  • Mfr # 72256N

  • Zoro # G215958377


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Material
Multi pack
Color
Multi color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72256N
Zoro #
G215958377
UPC #
843441149262
Country of Origin
Taiwan, Province of China

Details

Material
Multi pack
Color
Multi color

Description

Introducing the Professional Rail Guide Coping Sled & 45-Degree Chamfer Router Bit by POWERTEC. Enhance your woodworking projects with two essential tools designed for precision, control, and professional-grade results. The Professional Rail Guide Coping Sled and the 45-Degree Chamfer Router Bit are perfect for anyone looking to take their craftsmanship to the next level, whether you're working on joinery, cabinet doors, or adding refined details to your projects. //Professional Rail Guide Coping Sled//: This essential router table accessory helps you make precise, square, and clean cuts on end grain, ideal for creating cope and stick doors, drawers, and other projects requiring end grain cuts. The sled provides a stable platform that helps prevent tear-out, ensuring clean, professional results every time. With two techniques to secure your workpiece-trapping the board between an adjustable and fixed fence and using a heavy-duty toggle clamp to hold it in place and this sled gives you control and confidence. It also features a slotted top plate that adjusts for material up to 5" wide by 1-1/4" thick, providing versatility for a wide range of projects. Easy to set up and use, even for beginners, the coping sled is perfect for tackling complex cuts while ensuring safety and stability. //45-Degree Chamfer Router Bit//: Achieve clean, crisp bevels with the 45-Degree Chamfer Router Bit. This precision-engineered tool is ideal for adding professional-grade chamfers to table edges, drawers, cabinets, and molding. With its 1/2" shank and 1-3/16" cutting diameter, this bit ensures smooth, accurate cuts on various materials, transforming ordinary edges into elegant accents. Built with a premium YG6X micro-grain tungsten carbide blade and a heat-resistant steel body, this router bit offers unmatched durability, sharpness, and wear resistance. The anti-kickback design enhances control and stability, reducing the risk of kickback during operation. Compatible with handheld routers, trim routers, and CNC machines, this versatile chamfer bit is perfect for a wide range of applications, including precise miter joints and refined wood edges.


  • INCLUDES: (1) Rail Guide Coping Sled, Hardware and Assembly Instructions; (1) 45 Degree chamfer router bit is sized: 1/2" shank x 1-3/16" cutting diameter x 1/2" cutting depth x 1-7/8" overall length
  • FUNCTION: Coping Sled makes precise cuts by providing a stable platform for your workpiece and preventing the router bit from spinning the board, making this the perfect router table accessory to make professional looking joinery and for making rail and style doors, tenons, and other end grain cuts
  • SCOPE OF WORK: This sled is a sturdy, full-featured companion for your router table. The sled also features a large, heavy-duty hold-down toggle with a 1-5/8 inch hold-down to keep your stock in place. Two large, sturdy handles make it easy to guide the sled through the cutter. And the sled can accommodate workpieces with a max of up to 5" wide by 1 1⁄4" thick (W x D: 127 x 32 D mm)
  • PREMIUM YG6X TUNGSTEN CARBIDE: Micro-grain carbide blade with a heat-resistant, high-strength steel body ensures exceptional sharpness, wear resistance, and long-lasting cutting performance, even in hardwoods like oak and maple
  • ANTI-KICKBACK DESIGN: Optimized for safety and control, the anti-kickback design limits cutting depth, reducing the risk of kickback and providing smooth, stable operation for precise results on both softwoods and hardwoods

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.