Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rail Coping Sled with 1/2 in. Shank R3/8 in. Roundover Tungsten Carbide Router Bit

  • Mfr # 72255N

  • Zoro # G615958380


product price: $80.15
/ea
Free Shipping & Returns

Key Features

Material
Multi pack
Color
Multi color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72255N
Zoro #
G615958380
UPC #
843441149255
Country of Origin
Taiwan, Province of China

Details

Material
Multi pack
Color
Multi color

Description

Introducing the Professional Rail Guide Coping Sled & 3/8" Radius Roundover Router Bit by POWERTEC. Take your woodworking projects to the next level with these essential tools from POWERTEC. Whether you're crafting intricate joinery or adding decorative profiles to your pieces, the Professional Rail Guide Coping Sled and 3/8" Radius Roundover Router Bit offer precision, safety, and professional results every time. This essential router table accessory helps you achieve perfect, square, and clean cuts on end grain, making it ideal for creating cope-and-stick doors, drawers, and other woodworking projects that require end grain cuts. The sled provides a stable platform that helps prevent tear-out and offers enhanced control, ensuring your stock stays secure during cutting. With an adjustable and fixed fence to trap the board and a heavy-duty toggle clamp with a large 1-5/8" padded foot to hold the piece in place, you can make cuts with confidence. The slotted top plate adjusts to accommodate materials up to 5" wide by 1-1/4" thick, making it a versatile tool for a variety of projects. Easy to set up and use, even for beginners, this sled ensures precision, stability, and safety for every cut. Elevate your woodworking with the Roundover 3/8" Radius Router Bit. Perfect for creating beautifully rounded edges and decorative profiles, this router bit glides effortlessly through hardwoods, softwoods, plywood, MDF, and composites. Its premium YG6X micro-grain tungsten carbide blade ensures exceptional sharpness and long-lasting performance, delivering smooth, chatter-free cuts every time. The anti-kickback design enhances control and stability, reducing the risk of kickback while achieving consistent, professional results. Compatible with a wide range of routers, including handheld, trim, palm, and plunge routers, as well as CNC machines, this versatile bit is an indispensable addition to your workshop.


  • INCLUDES: (1) Rail Guide Coping Sled, Hardware and Assembly Instructions; (1)-3/8" radius roundover router bit is sized: 1/2" shank x 1-1/4" cutting diameter x 5/8" cutting depth x 2-1/8" overall length
  • FUNCTION: Coping Sled makes precise cuts by providing a stable platform for your workpiece and preventing the router bit from spinning the board, making this the perfect router table accessory to make professional looking joinery and for making rail and style doors, tenons, and other end grain cuts
  • SCOPE OF WORK: This sled is a sturdy, full-featured companion for your router table. The sled also features a large, heavy-duty hold-down toggle with a 1-5/8 inch hold-down to keep your stock in place. Two large, sturdy handles make it easy to guide the sled through the cutter. And the sled can accommodate workpieces with a max of up to 5" wide by 1 1⁄4" thick (W x D: 127 x 32 D mm)
  • PREMIUM YG6X TUNGSTEN CARBIDE: Micro-grain carbide blade with a heat-resistant, high-strength steel body ensures exceptional sharpness, wear resistance, and long-lasting cutting performance, even in hardwoods like oak and maple
  • ANTI-KICKBACK DESIGN: Optimized for safety and control, the anti-kickback design limits cutting depth, reducing the risk of kickback and providing smooth, stable operation for precise results on both softwoods and hardwoods

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.