Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rail Coping Sled with 2 in. Slab Flattening Router Bit, Precise Cutting

  • Mfr # 72257N

  • Zoro # G815958418


product price: $86.15
/ea
Free Shipping & Returns

Key Features

Material
Multi pack
Color
Multi color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72257N
Zoro #
G815958418
UPC #
843441149279
Country of Origin
Taiwan, Province of China

Details

Material
Multi pack
Color
Multi color

Description

Introducing the Professional Rail Guide Coping Sled and CNC Slab Flattening Router Bit w/ Collet Adapter by POWERTEC- two essential woodworking tools designed to elevate your craftsmanship and unlock your full potential. The Professional Rail Guide Coping Sled is a must-have accessory for achieving professional-grade joinery. It allows you to make precise, square, clean cuts on end grain, making it perfect for cope and stick doors, drawers, and other projects requiring end grain cuts. The sled provides a stable platform for your stock, preventing tear-out and ensuring accuracy. With adjustable and fixed fences and a heavy-duty toggle clamp, your workpiece is secured for smooth, controlled cuts. Easy to set up and use, even for beginners, this sled ensures beautiful, precise results every time. The CNC Slab Flattening Router Bit is engineered for tackling large slabs, surfacing spoilboards, planing wood, and creating intricate details with ease. Its 4-wing carbide insert design and premium tungsten carbide tipped inserts provide exceptional durability and sharpness, ensuring professional results under heavy-duty use. Compatible with a 1/2" collet adapter, this bit works seamlessly with hand-held routers, router tables, and CNC machines, allowing you to expand your creative possibilities. The anti-kickback design minimizes vibration and chatter, providing smoother, more controlled cuts for a flawless finish on a wide range of materials.


  • INCLUDES: (1) Rail Guide Coping Sled, Hardware and Assembly Instructions; (1) 4-wing router bit with 1/4" shank, 2" cutting diameter, 1/2" cutting depth and a 1/2" collet adapter for use on CNC, hand-held and table-mounted routers
  • FUNCTION: Coping Sled makes precise cuts by providing a stable platform for your workpiece and preventing the router bit from spinning the board, making this the perfect router table accessory to make professional looking joinery and for making rail and style doors, tenons, and other end grain cuts
  • SCOPE OF WORK: This sled is a sturdy, full-featured companion for your router table. The sled also features a large, heavy-duty hold-down toggle with a 1-5/8 inch hold-down to keep your stock in place. Two large, sturdy handles make it easy to guide the sled through the cutter. And the sled can accommodate workpieces with a max of up to 5" wide by 1 1⁄4" thick (W x D: 127 x 32 D mm)
  • PREMIUM MATERIALS & DESIGN: Crafted from high-strength steel with sharp tungsten carbide tipped bit, this router bit delivers exceptional durability and precision. The anti-kickback design ensures smooth, controlled cuts for optimal performance and reduced risk
  • OPTIMAL PERFORMANCE: For best results, don't exceed a maximum RPM of 18,000. When clamping the bit, insert the shank fully into the collet, then pull it out 2-3mm. Run shallow depth passes or gradually increase depth for optimal performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.