Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Razor Blade Scraper Tool Set with 20 Blades - 3.5in & 1.5in Scrapers for Removing Decals, Stickers

  • Mfr # 72066N

  • Zoro # G616138682


product price: $17.99
/ea

Key Features

Material
Steel, Plastic
Overall Length
7 in
Color
Multi Color
Application
Scraper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72066N
Zoro #
G616138682
UPC #
843441153320
Country of Origin
China

Dimensions

Overall Length
7 in

Details

Material
Steel, Plastic
Color
Multi Color
Application
Scraper

Description

Introducing the Versatile Razor Blade Scraper Set by POWERTEC. If you’re tired of struggling with stubborn stickers, messy adhesive residue, or caked-on grime, this dual-purpose Razor Blade Scraper Set is your solution for quick and easy cleaning and removal. Dual-Size Scrapers for Every Job: This razor scraper tool set includes a large 3-1/2" scraper for tackling bigger jobs and a small 1-1/2" scraper for precision work and hard-to-reach areas. Ergonomic Design: The large scraper features a 7" ergonomic soft rubber grip handle for comfortable and efficient use, while the small scraper's retractable blade and compact size make it perfect for on-the-go tasks. The large scraper's handle even includes a convenient storage compartment for up to 5 spare blades. Abundant Blades for Long-Lasting Use: Never run out of scraping power with 20 extra blades included. The large scraper comes with 10 extra blades, and the small scraper includes 5 razor blades and 5 plastic blades for delicate surfaces. Easy Blade Changes: Quickly and easily replace blades with the push-button release mechanism. Use it to remove:Decals, Stickers, and Labels: Effortlessly remove stubborn stickers from cars, windows, walls, and appliances.Adhesive Residue: Clean up sticky residue from tape, glue, and other adhesives.Paint and Caulk: Scrape away old paint, caulk, and other debris from various surfaces.Grease and Grime: Remove grease and grime buildup from kitchen appliances, tools, and machinery.Window Cleaning: Achieve streak-free windows and mirrors with the plastic scraper.Cooktop Cleaning: Safely clean your glass cooktop without damage.


  • DUAL-SIZE SCRAPERS: This versatile set includes a large 3-1/2" scraper for tackling bigger jobs and a small 1-1/2" scraper for precision work and hard-to-reach areas
  • ABUNDANT BLADES: Plenty of scraping power with 20 extra scraper blades included. The large scraper comes with 10 extra blades, and the small scraper includes 5 razor blades and 5 plastic blades for delicate surfaces
  • FEATURES: Both scrapers come with ergonomic & efficient designs. The large scraper features a 3-1/2" wide blade and a 7" ergonomic soft rubber grip handle for comfortable and efficient use, while the small scraper features a retractable 1-1/2" blade for added safety and portability. Our large scraper's handle even includes a convenient storage compartment for up to 5 spare blades
  • EASY BLADE CHANGES: Quickly and easily replace blades with the push-button release mechanism. No more fumbling with knobs or screws – simply swap out the blade and keep working
  • VERSATILE APPLICATIONS: This scraper set is a must-have for tackling a wide range of cleaning and removal tasks on various surfaces like windows, glass, walls, cars, metal, cooktops, and ovens. Use it to remove decals, stickers, labels, adhesive residue, old paint, caulk, grease, grime, and more. The plastic blades are ideal for delicate surfaces like glass, painted, or machined surfaces, providing a scratch-free clean
  • NOTE: 5PCs of 3.5" Wide blades are pre-stored inside of large scraper handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.