Zoro Homepage

Rolling Foldable Table Saw Stand W/ 8-Inch High-Traction Wheels

  • Mfr # MT4009

  • Zoro # G012369239


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Length
49.02 in
Material
Steel
Width
10.63 in
Overall Depth
8.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT4009
Zoro #
G012369239
UPC #
843441102694
Country of Origin
China

Dimensions

Length
49.02 in
Width
10.63 in
Overall Depth
8.07 in

Details

Material
Steel

Description

The Rolling Foldable Table Saw Stand by POWERTECThe POWERTEC MT4009 rolling foldable Table saw stand delivers both rugged work-platform stability for optimal bench top operations, and effortless work-stand mobility/storage for project versatility and convenience. Solid steel plates and steel tubular body offer maximum reliability and top performance. Heavy, large machines, such as table saws can be mounted onto the steel plates or directly on the stand itself, and hardware for each attachment style is included. Its 22-5/8 in. Bed Height is ideal for use with table and tile saws, and other similar machines.POWERTEC is a leading manufacturer of high-quality woodworking tools and accessories, machines, and an assortment of OEM replacement parts.


  • •INCLUDES: (1) Foldable Table Saw Stand (Rolling Edition)
  • •UNIVERSAL: Table saw stand is designed to accommodate a wide assortment of different sized table saws from popular and common brands
  • •FEATURES: Portable design with a pair of high-traction 8" wheels for mobility, an automatic locking pin release lever for quick and easy folding action/ storage, plus two adjustable solid steel plates with spaced slots for versatile mounting options
  • •PORTABILITY: Compact layout designed for fast setup and hassle-free breakdown – and can be stored with or without saw attached (vertically or horizontally)
  • •WEIGHT CAPACITY: Built with a heavy duty steel tubular frame that seamlessly supports an impressive 330lbs of downward force

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.