Router Bit Vise Magnetic, Router Bit Holder, 1/4 in. & 1/2 in. Shank with One-Way Bearing

  • Mfr # 71974N

  • Zoro # G315958468


product price:  $32.99
/ea

Key Features

Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71974N
Zoro #
G315958468
UPC #
843441148661
Country of Origin
Taiwan, Province of China

Details

Color
Blue

Description

Introducing the Magnetic Router Bit Vise by POWERTEC. This Magnetic Router Bit Vise seamlessly integrates with our existing collection, working alongside your POWERTEC router table stand UT1006, router bit 73010V, and dovetail jig 71529 for a streamlined workflow. Maximize the potential of your investment and experience unmatched efficiency in your woodworking projects. //Secure Hold, Effortless Control//: Safely grip 1/2" and 1/4" shank router bits with confidence. This magnetic vise locks onto your router table or trim router table, providing a stable platform for bearing changes, cleaning, and sharpening. //Precision Engineering//: Crafted from CNC-machined 6061 aluminum, this vise delivers unwavering accuracy. The one-way bearing ensures a secure hold on your router bits while allowing for effortless removal and installation. //Simplify Your Workflow//: Laser-etched markings make bit size identification a breeze, and the ergonomic design fits comfortably in either hand. Say goodbye to fumbling with pliers and risking damage to your valuable router bits. //Prioritize Safety//: Protect your fingers from accidental cuts and your router bits from marring. This vise provides a secure grip, reducing the risk of injury and ensuring the longevity of your cutting tools.


  • MULTI FUNCTION VISE: Our router bit vise securely holds 1/2" and 1/4" shank router bits, providing flexibility for safe and efficient bearing changes, cleaning, sharpening and prevents damage on bit shanks for various woodworking projects
  • MAGNETIC DESIGN: Powerful magnet conveniently mounts the router bit vice securely to router tables and trim router tables allowing for easy storage and quick access to your router bits. Works with POWERTEC UT1006 router table stand
  • EASY TO USE: Equipped with CNC-machined 6061 aluminum body one-way bearing, facilitating easy bearing changes, cleaning, and sharpening router bits. Ergonomic design for extra comfort on either hand and laser-etched markings for different shank size
  • DURABLE COMPACT CONSTRUCTION: Router bit holder built with high-quality materials and compact size for portability while being light to carry around, making it easy for regular everyday use, ensuring long-lasting performance in your workshop
  • SAFETY: Reduces the risk of cuts and prevents damage to router bit shanks, ensuring a safer and more efficient workflow. Keep your fingers safe and your router bits in top condition with this POWERTEC bit vise
  • 40 YEARS WOODWORKING EXPERTS: POWERTEC manufactures high quality best selling woodworking products from machines, accessories, measuring equipment and tools. Each product is meticulously designed to exceed your needs and get projects done

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.