Router Circle Cutting Jig for 11in to 54in Circles - Fits with 1in Porter Cable Style Bushing

  • Mfr # 72243

  • Zoro # G022706659


product price:  $77.15
/ea
Free Shipping & Returns

Key Features

Application
Routing
Color
Multi-color
Width
7.52 in
Length
8.35 in
Height
2.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72243
Zoro #
G022706659
UPC #
843441159216
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.52 in
Length
8.35 in
Height
2.52 in

Details

Application
Routing
Color
Multi-color
Item
Router Circle Cutting Jig
For Use With
Router

Description

POWERTEC Router Circle Cutting Jig Adjustable Template System (72243). Take the guesswork out of routing circles. The POWERTEC Router Circle Cutting Jig is engineered to deliver smooth, accurate cuts from 11in up to 54in in diameter perfect for creating round tabletops, speaker boxes, decorative panels, and other circular woodworking designs. Whether you are a professional cabinetmaker or a DIY enthusiast, this jig provides reliable precision with every cut. Featuring multiple connecting rods, the jig quickly adjusts to accommodate a wide range of circle sizes. Its durable base plate works with router bases up to 6-1/2in in diameter, and the included 1in Porter Cable–style guide bushing ensures a secure fit. Built to handle straight cuts, corner turns, and custom designs, this jig is your go-to solution for repeatable circular routing. Keep your workspace clean and safe while you work. The jig comes equipped with a 1.5in OD dust port, compatible with most 1.5in ID hoses, to collect debris directly at the source. Pair it with the POWERTEC 70356 Vacuum Hose Kit (sold separately) for enhanced dust control, ensuring better visibility and healthier shop conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.