Zoro Homepage

Router Dado Jig for Precision Dado Cuts, Adjustable Fence, Built-In Dust Collection

  • Mfr # 71923N

  • Zoro # G315958383


product price: $60.15
/ea

Key Features

Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71923N
Zoro #
G315958383
UPC #
843441149828
Country of Origin
Taiwan, Province of China

Details

Color
Orange

Description

Introducing the Router Dado Jig with Dust Collection Adapter by POWERTEC. Ever struggled to create consistent, accurate grooves in your woodworking projects? Frustrated with the limitations of your current router setup? //Effortless Dado Mastery//: This innovative jig empowers you to make straight, accurate dado and rabbet cuts with ease. Create flawless grooves from 1/4" to 1-1/4" wide, or any width in between, using just three standard router bits 1/4", 3/8", and 1/2". Now you can achieve professional-looking results every time, without the frustration of trial and error. //Perfect Fit, Every Time//: The adjustable fence setting takes the guesswork out of groove width. Simply use a sample of your workpiece to set the jig, ensuring a perfect fit for your project. The built-in cut line indicator makes alignment a breeze, whether you're cutting a narrow 1/4" groove or a wider 1-1/4" groove. //Clean and Efficient Routing//: Keep your workspace dust-free with the integrated 1.5" dust port. Connect your dust collection hose 1.5" ID for a cleaner and healthier work environment.


  • PRECISION DADO CUTS: Achieve perfectly straight and accurate dado cuts with this Router Dado Jig. Effortlessly create grooves from 1/4" to 1-1/4" wide, or any width in between, using standard 1/4", 3/8", and 1/2" router bits. Require 1/4", 3/8", and 1/2" straight bit sold seperately
  • PERFECT FIT GROOVE: The adjustable fence allows you to set the jig using an actual workpiece sample, ensuring consistent, precise groove widths every time - no guesswork required
  • EASY ALIGNMENT: The built-in cut line indicator ensures precise alignment for grooves ranging from 1/4" to 1-1/4", giving you professional results with minimal effort
  • BUILT-IN DUST PORT: The 1.5" OD dust port connects to a 1.5" ID hose, minimizing dust and debris for a cleaner, healthier workspace. Use with the POWERTEC 70356 Vacuum Hose Kit (sold separately) to enhance dust collection while you focus on your woodworking projects
  • UNIVERSAL FIT: This router dado jig is compatible with any router base plate that accepts Porter Cable Style Guide Bushings. A 1" bushing is included with the jig
  • EDGE CLAMP COMPATIBILITY: Compatible with POWERTEC Edge Clamps (71705, 71706, 71707, 71708), as well as most other brands of Edge Clamps that's within 4-1/8" width
  • COMPATIBILITY: Compatible with POWERTEC Edge Clamps (71705, 71706, 71707, 71708), POWERTEC Guide Rails (71153, 71387, 71550, 71870, 71871, 71988, 71989, 72133, 71990, 71991, 71992) and and most major brands like Makita, Milwaukee, Ridgid, and Kreg ACS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.