Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Router Table and Fence System with Wheels, Safety Paddle Switch and Mobile Base

  • Mfr # UT1009N

  • Zoro # G115878065


product price: $530.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Color
Multi color
Material
Engineered Wood, Plastic, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT1009N
Zoro #
G115878065
UPC #
843441148326
Country of Origin
Taiwan, Province of China

Details

Color
Multi color
Material
Engineered Wood, Plastic, Steel

Description

Introducing the Safety Power Tool Paddle Switch by POWERTEC. This single phase power switch provides you with a heavy duty, hands-free safeguarding component for your workshop, woodworking machines and power tools. The switch also features a quick and easy wiring configuration that allows you to use immediately. Mount the paddle switch where you want it and remember whether you want the cords to be visible or hidden. Connect the female cord to your power tool plug and then plug the switch male cord into your wall outlet. Both included cords are heavy duty and designed to stand up to everyday wear and tear commonly associated with workshop use. Commonly used with routers, table saws, drill press, bandsaws, woodworking machines. It can also work as an excellent replacement stop paddle for most popular power tools, including brands like Craftsman, Shop Fox, Grizzly and others.Introducing the Premium Router Table Stand by POWERTEC. UT1006. This heavy duty shop stand provides you with a versatile and mobile work station that can do it all. Whether you are simply looking for a high capacity work stand or need to turn bench top power tools into floor models, just add your router table and you have a large size platform for your woodworking projects. Assembly is simple, and it includes the required nuts to accept the carriage bolts needed for assembly. Top not included.Introducing the 24" x 32" Universal Router Table Top Kit. The POWERTEC router table top kit is a workshop essential. Made from thick MDF, delivering in a smooth, laminated, low-friction surface making it easy to slide workpieces across during your routing and woodworking projects. The pre-drilled holes and included router table insert template, with dimpled hole patterns for the most common routers,makes it easy to mount any router to the table, and it works in conjunction with our multi-purpose stand and router table fence not included to create the ultimate router table. The router table and insert plate makes it easy to create precise cuts, and when combined with our multi-purpose stand and router table fence not included provide added stability and support. Introducing the Deluxe Router Table Fence System. This premium, all-inclusive router table fence kit is designed to provide you with high precision results for a multitude of workshop and woodworking applications. This system is full featured and performs all router fence functions, including vertical joining.


  • INCLUDES: (1) Router Table Stand | 400lb Capacity Heavy Duty Base with Adjustable Legs and Levelers, (1) Deluxe Router Table Fence System 3-1/2" Tall 32" Long, (1) Universal Router Table Top 24" x 32" w/Phenolic Template Precision Router Base, (1) 120V Safety Power Tool Paddle Switch w/Heavy Duty Cords, (4) 3" Heavy Duty Threaded Stem Swivel Caster Wheels with Hex Flange Lock Nuts
  • FUNCTION: By adding this universal work bench to your workshop, you can accommodate table saws, drill presses, grinders, planers and sanders. Perfect for your premium or homemade router table. Top not included. FEATURES: Possesses versatile height adjustments (30 in, 31 in, 34 in, and 36 in.) with adjustable feet and/or removable levelers. Mounting holes are located in the legs for remote switch assembly QUALITY: Tool table supports up to 400lb. Constructed of heavy 16 gauge sheet metal with a durable, satin POWERTEC Blue powder-coated finish SPECIFICATIONS: Steel footprint/top – 20-9/16" x 28-7/16"
  • POWERTEC ROUTER FENCE: Can be used with most models of router tables or simply make your own. This deluxe version is full featured and performs all router fence functions including vertical jointing, instructions included. PREMIUM FEATURES: Easy-to-assemble design, a mounting slot range from 26-1/8" to 31-3/8" (able to accommodate and work with most existing router tables), and a dust collection port that accepts 2.5" ID dust and shop vac hoses directly from the back of the fence
  • FUNCTION: Let you create a custom router table system with accurate router centering and mounting to meet all of your routing needs. Melamine coated MDF router table top provides a safe, solid, secure, and quiet routing solution for your intricate woodworking projects and universal workshop needs INSERT PLATE FEATURES: The phenolic router table insert template delivers impact and abrasion resistance commonly associated with woodworking, and is conveniently textured to give you a solid top that absorbs vibrations, while the table reinforcing struts prevent sagging, even under the weight of heavy routers
  • FUNCTION: If you need to shut off the power immediately, it can be dangerous and troublesome to hunt around for a switch under your router table or table saw. This power tool switch paddle provides you with a hands-free emergency power off switch designed to safeguard your routers, table saws and woodworking machines FEATURES: Easy to reach, large color coded emergency STOP paddle for accessibility and visibility. Can easily be mounted on any convenient surface. EASY SET-UP: The emergency power box switch comes with two heavy duty cords. The female cord accepts the power source plug from your router and/or other woodworking machines
  • DESIGN: Offers a threaded stem mount for quick attachment; plus these grey caster wheels are made with high grade thermoplastic rubber (non-marring material) to protect your floors and offer a quiet, smooth and shock absorbent performance HEAVY DUTY: Caster wheels feature a premium steel construction delivering industrial strength durability, with a reliable weight capacity of 600 lbs for the complete set DUAL LOCKING: Casters contain a double lock mechanism to safeguard against rolling and pivoting, while ensuring proper swivel and wheel rotation stability
  • SPECS of Safety Power Tool Paddle Switch: Single phase, 1-1/2 HP /15 amps at 120V with 5.5 ft long Male Cord & 1.5 ft long Female Cord
  • SPECS of Router Table Stand: Durable and stable under heavy loads (400 lb capacity), Footprint/top – 20-9/16" x 28-7/16", Height range with adjustable feet – 30-3/16" – 34-3/8", Height range with levelers – 31-1/8" – 36-3/8", Constructed of heavy 16 gauge sheet metal
  • SPECS of Universal Router Table Top: MDF Table Top 24" wide x 32" long x 1" thick
  • SPECS of Deluxe Router Table Fence System: Fence measures 32" long x 3-1/2" tall, Fence opening of 3-9/16" to accommodate raised panel door router bit sets, Dust Collection Integrated into the fence with a 2-1/2" OD Dust Port, Mounting Slot Range from 26-1/8" to 31-3/8" and will fit most router tables, High Precision Increment Adhesive Scale 1/16" - Right to left

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.