Zoro Homepage

Router Table Fence System 3-3/8 in. Tall 24 in. Long with Rail Coping Sled

  • Mfr # 71975N

  • Zoro # G015958416


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Material
Multi pack
Color
Multi color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71975N
Zoro #
G015958416
UPC #
843441148333
Country of Origin
Taiwan, Province of China

Details

Material
Multi pack
Color
Multi color

Description

Introducing the Professional Rail Guide Coping Sled by POWERTEC. This Coping Sled is the router table and woodworking accessory you need to create professional looking joinery, and helps you make precise, square, clean cuts on end grain. This is essential for making cope and stick doors and drawers, as well as other projects that require end grain cuts. The sled provides a stable platform for your stock and helps to prevent tear-out. Even better, you will no longer have to worry about your piece dipping too far into the router bit or losing control. It provides an ideal fit into the style piece, which allows you to make the cut with confidence, and produce wonderful looking and fitting end grain cuts each time you use it. This sled rail is easy to use and safe, and it will help you produce beautiful and precise results. Secures Your Workpiece: The sled uses two techniques to secure your workpiece: first, it traps the board between the adjustable and fixed fence; and second, the heavy-duty toggle clamp, with a large 1-5/8" diameter padded foot holds the piece down to prevent lifting. Introducing the Deluxe Router Table Fence System by POWERTEC. This premium, all-inclusive router table fence kit is designed to provide you with high precision results for a multitude of workshop and woodworking applications. From it's high quality build, to the assortment of bells and whistles- this system is full featured and performs all router fence functions, including vertical joining. The fence features a design that is straight and true, possesses fully adjustable components, and compatible with a wide range of router tables and accessories. It even flaunts a dust port that will simplify clean up. It's versatile, easy to assemble and over-delivers in terms of value. Whether you're a professional or DIY enthusiast, the possibilities are endless with a table fence set-up like this.


  • INCLUDES: Rail Guide Coping Sled, Hardware and Assembly Instructions, 24-Inch Router Table Fence System includes Adjustable Bit Guard, Featherboard, Reversible Flip Stop, Dust Port and a Right to Left Measure Tape which will provide you with precise measurements for maximal results
  • FUNCTION: Coping Sled makes precise cuts by providing a stable platform for your workpiece and preventing the router bit from spinning the board, making this the perfect router table accessory to make professional looking joinery and for making rail and style doors, tenons, and other end grain cuts
  • FEATURES: The sled comes with a sacrificial block to prevent the end grain blowout, a clear acrylic guide, two ergonomic handles, a fixed and adjustable fence, and a heavy duty toggle clamp with a large rubber padded foot
  • PRACTICAL AND VERSATILE: The sled has a clear fence that runs 2" (51mm) above the table. This makes it compatible with most router table fences and prevents you from cutting into the sled. The fence also ensures that you are always parallel to the router table fence, saving you time and hassle
  • SCOPE OF WORK: This sled is a sturdy, full-featured companion for your router table. The sled also features a large, heavy-duty hold-down toggle with a 1-5/8 inch hold-down to keep your stock in place. Two large, sturdy handles make it easy to guide the sled through the cutter. And the sled can accommodate workpieces with a max of up to 5" wide by 1 1⁄4" thick (W x D: 127 x 32 D mm)
  • POWERTEC ROUTER FENCE: Can be used with most models of router tables or simply make your own. This deluxe version is full featured and performs all router fence functions including vertical jointing, instructions included
  • PREMIUM FEATURES: Easy-to-assemble design, a mounting slot range from 18-1/8" to 23-3/8" (able to accommodate and work with most existing router tables), and a dust collection port that accepts 2.5" ID dust and shop vac hoses directly from the back of the fence. Includes a flip stop that slips into the top mounted t-slot, providing "quick positioning" for all your needs. The flip arm can quickly be moved out of the way and can be relocated from the right side to the left side of the body.
  • QUALITY BUILD: Router fence is engineered with heavy duty anodized aluminum for corrosion resistance – aluminum extrusion possesses universal t-slots (front and top), excellent for a variety of woodworking accessories
  • MDF FENCE FACES: Completely adjustable for vertical joining (in and out), and are made from smooth MDF coated with scratch and shatter resistant melamine laminate for long-term durability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.