Router Template Bushing Guides Set 5/16 in. to 1 in., Trim Router Base Plate, Centering Pin and Cone

  • Mfr # 72148N

  • Zoro # G715958433


product price: $60.15
/ea

Key Features

Material
Alloy Steel, Acrylic
Color
Multi color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72148N
Zoro #
G715958433
UPC #
843441148654
Country of Origin
Taiwan, Province of China

Details

Material
Alloy Steel, Acrylic
Color
Multi color

Description

Introducing the 10-Piece Router Template Guide Bushing Set by POWERTEC. This ensemble of template guides was put together to provide you optimal versatility between an assorted mix of commonly used templates and your router bit cutter for a number of routing applications. Fit all routers with a 1-3/16" base plate. Also accommodates or 1-1/4" as long as the opening at the base of the router is 1-3/16-inchesIntroducing the Router Base Plate Centering Pin and Cone Set by POWERTEC. This router accessories set is perfect for woodworkers of all levels. It includes a center pin, with 1/4" and 1/2" ends, and a router centering cone. The pin is made of steel coated with zinc, while the cone is made of premium ABS plastic for long-term use. The perfect addition to any router kit and workshop, this router accessories set can be used to calibrate plates, calibrate bushing center holes, change or adjust router sub bases, and add precision and accuracy to template guide work. It is especially useful when there is limited clearance between guide and bit.Introducing the Trim Router Base Plate by POWERTEC. This trim router plate and screw combination features multiple pre-drilled holes to accommodate many of today's most popular trim/ flush/ palm/ compact routers on the market. Just as most woodworking professionals believe trim routers to be a must-have versatile tool for any workshop, this plate will bring versatility and enhanced proficiency to many of your projects. //Popular Router Model Compatibility with//: Bosch PR10E, Bosch PR20EVS, Bosch GKF125CEN, Makita RT0701CX7 Fixed and Plunge Base, DeWalt DWP611PK Fixed and Plunge Base, Ryobi P601, Porter Cable PCE6435, Ridgid, Milwauke. * It can also be customized to accommodate other models with additional easy drilling.


  • INCLUDES: (1) Router Template Guide Bushing Set (1) Centering pin with 1/4" & 1/2" ends | (1) Cone (1) Trim Router Base Plate
  • GUIDE SIZES for Router Template Bushing Guides Sets: 5/16", 3/8", 7/16", 1/2", 5/8", 51/64", 3/4" and 1" bushings (handles general routing applications, hinge butt routing, and come with dovetail support)
  • PRIMARY FUNCTION: Offers a convenient assortment of router bushings designed to accommodate a variety of popular routing applications
  • COMPATIBILITY: Fits Porter Cable style router sub bases with 1-3/16" diameter center hole - including popular models from Craftsman, DeWalt, Bosch, Milwaukee and more. Specific adapters may be required to fit other models. Refer to your router instructions for details
  • PURPOSE for Router Base Plate Centering Pin and Cone Set: Provides high precision when calibrating plates or the bushing center hole from 1⁄4" to 1⁄2", used for changing or adjusting sub bases
  • COMPATIBILITY for router plate: It is designed with multiple predrilled hole patterns that work seamlessly with most trim routers, including brands for Bosch, DeWalt, Makita, Porter Cable, Ryobi, Ridgid, Milwauke, and POWERTEC 71392 (see description for models)
  • SPECS for Router Base Plate: 5-3/4" Dia (146mm) - 1/4" Thick (6. 36mm) plate | Screws fit most router bases
  • PLEASE NOTE: This is a short shank router template guide set and can be used with thinner templates. Each shank is 0.236" or 15/64" long. If longer shanks are required, please see POWERTEC sets 71219, 71220, or 71221

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.