Safety Goggles, Scratch Proof UV Protection, Clear Anti-fog, Chemical Splash Protective Eyewear

  • Mfr # 71563N

  • Zoro # G115235271


product price:  $16.79
/ea

Key Features

Frame Material
Rubber
Frame Color
Multicolor
Lens Material
Plastic
Eyewear Size
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71563N
Zoro #
G115235271
UPC #
843441144670
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
8.5 in

Details

Item
Safety Goggles
Frame Material
Rubber
Frame Color
Multicolor
Lens Material
Plastic

Description

Introducing the Protective Safety Goggles by POWERTEC. These high quality protective goggles are intended to provide you with premium protection for an assortment of general purpose and workshop applications. They were designed with an ergonomic profile that not only fits comfortably to your face, but provides you with a panoramic field of view so that you receive optimal protection without compromising your peripheral vision. Whether indoors or out, they’ll give you the clarity needed to complete your projects with the eye security you deserve. The POWERTEC Protective Safety Goggles were designed with an assortment of practical features perfect for any woodworker, construction project or workshop. - Clear Poly - Carbonate Lenses: Provides you with an unhindered, 180 degree field of vision while giving you protection from dust and debris- UV Protection Blocks 99.9% of harmful UV-A and UV-B light rays- Special Coating Produces a convenient anti-fogging action, along with optimal scratch resistance on the outside for long-term durability- Universal Fit Fully adjustable with a headband strap, ideal for individual head shapes Heavy Duty Construction: These safety glasses feature a durable molded rubber exterior that not only conforms to each individual face, but does so comfortably and without leaving awkward pressure point markings. Additionally, the soft edge design creates a seal that protects your eyes and the interior of the goggles from the environment.


  • • INCLUDES: (1) Protective Safety Goggles perfect for woodworking, construction and professional workshop environments
  • • FEATURES: Special coating for anti-fog support, optimal scratch resistance and clear spectacles block 99.9% of harmful UV-A/UV-B light rays – complies with ANSI Z87.1 and Z94.3
  • • PC LENS: Made with dual panel poly-carbonate, the non-polarized lenses offer a thin and ultra-lightweight profile when compared to glass or plastic safety glasses
  • • PANORAMIC: Ergonomically designed with a wide field of view that safeguards your eyes from all angles, keeping them protected from flying particles, dust and debris
  • • PERFECT FIT: Possesses a fully-adjustable elastic headband strap in addition to a dual molded rubber body that conforms to the shape of your face, without causing pressure points or discomfort. You can also wear these protective goggles over eyeglasses

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.