Safety Knee Pads W/ Adjustable Thigh Straps Heavy Duty Shell Soft Foam & Extra Thick Gel Cushion, PR

  • Mfr # 71880N

  • Zoro # G615235276


product price: $31.49
/pr

Key Features

Elbow and Knee Pad Size
6 in
Color
Multicolor
Material
Neoprene, Oxford fabric, Gel, Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71880N
Zoro #
G615235276
UPC #
843441140368
Country of Origin
China

Dimensions

Elbow and Knee Pad Size
6 in

Details

Color
Multicolor
Material
Neoprene, Oxford fabric, Gel, Foam

Description

Introducing the Thick Gel Foam Premium Knee Pads by POWERTEC .Whether you're a seasoned pro or a weekend warrior, these versatile work knee pads handle it all. Lay tile, install hardwood, or work on concrete with complete comfort. Kneel and crawl with confidence on hard surfaces in any position, knowing you have professional knee protection for construction, flooring, HVAC, gardening, carpentry, and beyond. Engineered with supportive thigh straps, thick gel and high density foam, these heavy duty knee pads provide unwavering support and safety while you kneel on hard surfaces and provide knee protection against debris, nails, and screws.Key Features Hugs your knees: Supportive thigh straps and thick gel cushioning keep your joints happy and stable no matter the task.Non-slip confidence: The heavy-duty safeguards act as your built-in bodyguard, protecting against abrasions and punctures, all without damaging delicate surfaces.Perfect fit for everyone: Premium adjustable straps ensure a snug, secure fit for any leg size or shape.Built to endure: Oxford fabric and neoprene come together for a water-resistant, durable design that withstands even the toughest jobs.These aren't just any knee pads They're your trusty companions for any adventure.


  • • INCLUDES: (1) Pair of Extra Thick Gel Foam Knee Pads with Fully Adjustable Straps. Our knee pads are suitable for men and women
  • • FUNCTION: Full cover extra thick gel knee pads provides unwavering knee support and safety for kneeling on hard, slippery surfaces like sheet metal, tiles, and concrete. Reduce the stress and risk of damaging your knee
  • • FEATURES: Ergonomically designed with supportive thigh straps and extra thick gel cushioning support your knees, while the heavy-duty safeguards against abrasions, all without damaging delicate surfaces
  • • PREMIUM QUALITY: These water-resistant knee pads encompass extra-thick gel cushioning nestled within heavy-duty shells for premium comfort and protection. Crafted with neoprene and Oxford fabric, and upgraded with thick gel and high-density foam to absorb impact and reduce pressure
  • • VERSATILE: These versatile pads handle flooring, welding, gardening and perfect companion for DIYers and pros alike. Kneel, crawl, and crouch with confidence on floors, construction, HVAC and carpentry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.