Safety Knee Pads with Adjustable Thigh Straps Heavy Duty Shell Soft Foam and Thick Gel Cushion, PR

  • Mfr # 71879N

  • Zoro # G815235281


product price: $31.49
/pr

Key Features

Elbow and Knee Pad Size
6 in
Color
Black
Material
Fabric, PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71879N
Zoro #
G815235281
UPC #
843441140351
Country of Origin
China

Dimensions

Elbow and Knee Pad Size
6 in

Details

Color
Black
Material
Fabric, PVC

Description

Introducing the Anti-Slip Foam Gel Knee Pads POWERTECThese ergonomically designed knee pads feature supportive thigh straps and thick gel cushioning. Unlike basic kneepads, these hug your knees in perfect alignment, preventing fatigue and aches even after hours of kneeling on tough surfaces.Eliminate slipping and sliding with double straps with secure hook-and-loop closures keep the pads firmly in place, while the heavy-duty, anti-slip profile protects your knees from rocks, nails, and rough terrain. These premium pads are non-marring and won't damage delicate floors or carpets.No matter your leg size or shape, we've got you covered. Our adjustable hook-and-loop straps ensure a snug, comfortable fit for everyone.Key Features Extra thick gel padding for unmatched comfortHeavy-duty breathable material for all-day wearabilityFully adjustable for a perfect fitThis isn't just about protection With these knee pads, you can tackle any task with confidence, knowing your knees are comfortably supported and shielded from harm.||


  • • INCLUDES: (1) Pair of protective thick gel knee pads with fully adjustable straps. Our knee pads are suitable for men and women
  • • FUNCTION: Full cover thick gel knee pads provides maximum protection and comfort for kneeling on hard, slippery surfaces like sheet metal, tiles, and concrete. Reduce the stress and risk of damaging your knee
  • • FEATURES: Heavy duty shell and supportive thigh wrap that keeps your knees perfectly centered and protected. Plus, the adjustable hook and loop straps provide a secure, custom fit for most of leg sizes
  • • PREMIUM QUALITY: These water-resistant protective knee pads encompass layered gel comfort, reinforced stitching, high density foam padding and a tough outer shield for unmatched impact absorption and durability
  • • VERSATILE: These versatile pads handle flooring, welding, gardening and perfect companion for DIYers and pros alike. Kneel, crawl, and crouch with confidence on floors, roofs, and construction sites

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.