Sanding Belt, 1 in W, 30 in L, 4 Each of 60/80/120/180/240/400 Grits, Aluminum Oxide, 24PK

  • Mfr # 11127-2N

  • Zoro # G515958428


product price:  $15.99
/pk 24, $0.67/ea

Key Features

Abrasive Material
Aluminum Oxide
Length
30 in
Width
1 in
Color
Brown
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11127-2N
Zoro #
G515958428
UPC #
843441150459
Country of Origin
China

Dimensions

Length
30 in
Width
1 in

Details

Abrasive Material
Aluminum Oxide
Color
Brown

Description

Introducing the 1" x 30" Grit Aluminum Oxide Sanding Belt Set by POWERTEC. This premium assortment pack of 24 was designed to provide you with a cost effective set of long lasting and high performance sanding belts in a range of grits. From 60 to 400 grits, this comprehensive collection of popular grit sizes allows you to sand through all the stages of your project, from coarse to fine polishing - a knife maker's essential. Made with open coat Aluminum Oxide A/O grain, they act as a multi-purpose tool best used for wood sanding, shaping, stripping and giving a smooth finish to many of your woodworking applications. Additionally, these belts work exceptionally well with lite and non-ferrous metals, blending welds, fiberglass, plastic, and rubber. Each belt flaunts an X-weight clothed backing, and possesses a strong resin on resin bond with well crafted seams for long lasting results.


  • USAGE: Works with an assortment of belt sanding machines and applications - providing a heavy duty stripping and sanding tool for wood, aluminum, fiberglass, rubber, plastic and non-ferrous metals
  • PREMIUM GRADE: Made with our superior X-Weight clothed backing, an open coat aluminum oxide grain, and an impressive resin on resin bond that ensures long lasting performance
  • CRAFTSMANSHIP: These 1x30-Inch sanding belts feature a heat and moisture resistant material, and were designed with expertly crafted seams that won’t break under pressure
  • GRIT: Available in a wide range of uniformed grits - 4 Each of 60/ 80/ 120/ 180/ 240/ 400-Grits
  • COMPATIBILITY: POWERTEC BD1502, WEN 6515T Belt Disc Sander, Bucktool Bench Belt Disc Sander

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.